Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
D-Ring, 1/2 in Ring Dia, 2 in Bracket Width, 12,240 lb Cap GVW, 4,080 lb Working Load Limit, 10 PK
Mfr # B38WPKGD10
Zoro # G710915905
product price: $84.59
/pk 10, $8.46/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity GVW 12,240 lb
- Features D-Rings are Not Approved for Overhead Use, Not for Lifting
- Material C-1045 Steel
- Working Load Limit 4,080 lb
- Tongue Capacity 12,240 lb
Product Information
- Brand Buyers Products
- MFR # B38WPKGD10
- Zoro # G710915905
- UPC # 724920245197
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Ring Dia. | 1/2 in |
Bracket Width | 2 in |
Details
Item | D-Ring |
Capacity GVW | 12,240 lb |
Features | D-Rings are Not Approved for Overhead Use, Not for Lifting |
Material | C-1045 Steel |
Working Load Limit | 4,080 lb |
Tongue Capacity | 12,240 lb |
Includes | Weld-On Mounting Bracket |
For Use With | Cargo Control |
Description
D-Ring, Ring Dia. 1/2 in, Capacity GVW 12,240 lb, Working Load Limit 4,080 lb, Tongue Capacity 12,240 lb, Bracket Width 2 in, Number of Holes 0, Material C-1045 Steel, For Use With Cargo Control, Features D-Rings are Not Approved for Overhead Use, Not for Lifting, Includes Weld-On Mounting Bracket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Engine Oil, 30W, Bio-Synthetic, 1 Gal. (85243)
- BALDWIN FILTERS Fuel Filter, 8-17/32 in. Lx4-1/4 in. dia. (BF46018-O)
- AFTERMARKET Clutch Cable Fits Snapper 55" 1-2605 7012605 7012605YP 33" Rear Engine Riders (CLC80-0137)
- A & I PRODUCTS Head Light Bulb 3.75" x4" x2.75" (A-47P1831)
- BUYERS PRODUCTS D-RING, 1/2inFORGED, W/2HL BRKT, ZN, SPCL (B38ZWPKGD)
- BUYERS PRODUCTS Rugby® Tapered Tarp Mounting Brackets (3031808)
- BUYERS PRODUCTS Left Hand Towing Hook (B2801ALH)
- BUYERS PRODUCTS TOW HOOK NORMAL RIGHT-HAND PL FNSH (B2800ARH)
- BUYERS PRODUCTS Buyers Products 3/8" Drop Forged Weld-On Heavy-Duty Towing Hook - Grade 70 - B2409W375 (B2409W375)
- BUYERS PRODUCTS Surface Mounted Rope Ring With 2-Hole Integral Mounting Bracket Zinc Plated (B33)
- BUYERS PRODUCTS 2 Inch Receiver Mounted Tow Hook - 10,000Pound (RM10H)
- Buyers Products Towing Rings, Hooks & Tow Eyes