Shop All Trailer & Towing Accessories
Buyers Products
COUPLER, 2in ASSY W/5 POS CHANNEL
Mfr # 0091545
Zoro # G3764630
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Truck and Trailers
- Diameter 2" (Ball)
- Finish Unfinished
- Includes Fasteners
- Material Steel
Product Information
- Brand Buyers Products
- MFR # 0091545
- Zoro # G3764630
- UPC # 724920088671
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Diameter | 2" (Ball) |
Ball Size | 2 in |
Width | 2.94" (Channel) |
Overall Length | 13 in |
Compatible Ball Diameter | 2 in |
Details
For Use With | Truck and Trailers |
Item | Trailer Coupler |
Finish | Unfinished |
Includes | Fasteners |
Material | Steel |
Class | IV |
Capacity GVW | 10,000 lb |
Features | 5 Position Channel, Added Flexibility in Coupler Height, Cast Steel Construction, One-Hand Latch Operation |
Type | Cast Coupler with 5 Position Channel |
Capacity GVW (Lb.) | 10,000 lb. |
Color | Gray |
Sub-Category | Coupler |
Weight | 27.2 lb |
Gross Towing Weight Capacity | 10,000 lb |
Gross Vehicle Weight Capacity | 10,000 lb |
Compatible Product Type | Construction Trailers, Equipment Trailers |
Vehicle Class | IV |
Coupler Style | Adjustable |
Description
Trailer Coupler,Adj.,13.05 in
- •Added flexibility in coupler height for leveling your trailer.
- •Easy one-hand latch operation.
- •Tough, sturdy cast steel construction.
- •Keep coupler conveniently pinned open while uncoupling the trailer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Rain Cap, 1.75 In (44 Mm) (P270531)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (LT1Z-030)
- MORRYDE HI-LIFT JACK CARRIER (ONLY MOUNTS TO MORRYDE JK HEAVY DUTY HINGE) (JP54-010)
- MIDWEST FASTENER #12 Grommet Nuts 15PK (72233)
- BUYERS PRODUCTS 5th Wheel Disks and Clip, 36 In x 3/16 In (FWD36)
- BUYERS PRODUCTS Hitch Pin, 1/2 In x 4 In (66101)
- BUYERS PRODUCTS Liner Slat 6.5 x 53.25 Inch (LS166554)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 2-1/2 In (KP20050)
- BUYERS PRODUCTS 1-1/4 Inch Plain Receiver Tube - 6 Inch Shank (RT1251206UP)
- BUYERS PRODUCTS Stainless Triple Point T-Handle Latch with Roller (L8816R)
- CURT Spare Tire Lock, Chrome (23562)
- Buyers Products Trailer & Towing Accessories