Shop All Truck Boxes
Buyers Products
Contractor Truck Box, 88" W, 14" D
Mfr # 1725651
Zoro # G6073203
product price: $1,340.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,340.99
Free 30-Day Returns
Key Features
- Width 88"
- Color Black
- Body Material Aluminum
- Finish Powder-Coated
- Depth 13-1/2"
Product Information
- Brand Buyers Products
- MFR # 1725651
- Zoro # G6073203
- UPC # 724920120135
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 88" |
Depth | 13-1/2" |
Height | 21" |
Overall Height | 21 in |
Overall Depth | 13 1/2 in |
Overall Width | 88 in |
Description
When you are looking for a truck box that is durable and strong, the Buyers Products 1725651 Contractor Truck Box is the ideal choice. The diamond tread finish ensures that your truck box will not corrode or rust, even in harsh weather conditions. It has a top mount design with an aluminum body. It also features T-handle latches to ensure it stays locked when closed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Bulb 3175 12V 10W Sv, De3175 (DE3175)
- MAIN FILTER MP FILTRI CSG100P10A Replacement/Interchange Spin-On Filter (MF0058057)
- VELVAC Flare, Mle Cnnctr, 45 deg., 3/4x3/4x1-1/16" (014811)
- PARKER Union, 3/8 In (62NTA-6)
- BUYERS PRODUCTS 18x18x24 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1732500)
- BUYERS PRODUCTS 18x18x60 Inch Diamond Tread Aluminum Underbody Truck Box (1705115)
- BUYERS PRODUCTS Top Sider (1701564)
- BUYERS PRODUCTS 18x18x48 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706410)
- BUYERS PRODUCTS 18x16x96 Inch Diamond Tread Aluminum Topsider Truck Box (1701568)
- BUYERS PRODUCTS 24x24x36 Inch White Steel Underbody Truck Box (1704405)
- UWS UWS 69IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX PULL HANDLE LOW PROFILE (TBS-69-LP-PH)
- Buyers Products Truck Bed & Tailgate Accessories