Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Combination Hitch, 8-Ton
Mfr # BH82000
Zoro # G4214411
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Pintle Hook and Ball
- Capacity GVW (Lb.) 12,000
- Class 8-Ton
- Finish Powder Coated
- Includes 2 in Hitch Ball, Pintle Hook
Product Information
- Brand Buyers Products
- MFR # BH82000
- Zoro # G4214411
- UPC # 724920021463
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Trailer Ball Diameter | 2 in |
Ball Diameter | 2 in |
Overall Length | 8 7/16 in |
Fits Ball Diameter | 2 in |
Mounting Hole Diameter | 2 1/2 in |
Description
Pintle Hook and Ball,Forged Steel,8.45in
- • Handles multiple towing needs with its interchangeable design.
- •Ideal for a wide range of light to medium duty trucks with a maximum gross towing weight of 16,000 lb.
- •Versatile design can accommodate a variety of trailer heights.
- •Tough, interchangeable forged steel hitch ball.
- •Durable and long-lasting drop-forged construction, with a corrosion-resistant powder-coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Crankcase Vent Valve, 06A103465 (06A103465)
- SPECTRONICS/TRACER 1 Oz (30 Ml) Bottles Of Fluid Dye 24 Pack (TP3400-1P24)
- AME Whip Hose, OTR, 20 ft., 1/2", Dial Gauge (24861)
- MAXXIMA Strip Light, White, LED, 18" L x 13/32" W (MSLS-1827)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7 x 15 Foot, 88 Inch Width (554270156)
- BUYERS PRODUCTS 1/2 Inch Forged White Zinc-Plated D-Ring (B38RZW)
- BUYERS PRODUCTS 1-1/2 Inch x 7 Foot Ladder Rack Ratchet Tie Down Angle Mount With Double J Hooks (5480005)
- BUYERS PRODUCTS 3 Inch x 27 Foot Ratchet Strap With Flat Hooks (RS132715F)
- BUYERS PRODUCTS 91 Inch Aluminum Tarp System with Deflector (Less Tarp) (5542090)
- BUYERS PRODUCTS 90 Degree Stake Body Spring Latch Keeper for B2590LH/RH (B2590KZ)
- BUBBA ROPE 7/16" GATOR-JAW PRO GREEN/BLACK SYNTHETIC SHACKLE (176745PROGB)
- Buyers Products Towing Rings, Hooks & Tow Eyes