Shop All Automotive Warning & Marker Lights
Buyers Products
Class 1 Low Profile Hexagonal LED Mini Light Bar - Amber
Mfr # 8891110
Zoro # G6074533
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 to 24VDC
- Rating IP67; 3.52A @ 12V
- Color Amber
- Mounting Surface
- Application Snow Plow; Work Truck; Pickup Truck; Trailer
Product Information
- Brand Buyers Products
- MFR # 8891110
- Zoro # G6074533
- UPC # 724920162708
- Country of Origin China
- Category Automotive Warning & Marker Lights
Details
Item | Mini LED Light Bar,Amber |
Voltage | 12 to 24VDC |
Rating | IP67; 3.52A @ 12V |
Color | Amber |
Mounting | Surface |
Application | Snow Plow; Work Truck; Pickup Truck; Trailer |
Includes | 15 ft. Cord and Accessory Power Plug |
Lamp Type | Led |
Material | polycarbonate |
Description
Mini LED Light Bar,Amber
- •Rated SAE J845 Class 1.
- •Includes 15 ft .cord and accessory power plug.
- •Built-in 10 flash patterns selector.
- •Can be magnetically mounted or permanently bolted on.
- •IP67 rating to keep out water and dust.
- •It's backed with a 5 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance Marker Light, LED, Yellow (49453)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-5/16 in. (B7024)
- IRWIN Titanium Coated Unibit Set, 3PCS (VGP502T)
- 3M 3M 20128 Bondo Fiberglass Cloth - 8 Sq. Ft. (7010364420)
- BUYERS PRODUCTS 4 Inch Round Rechargeable Strobe/Flare Kit with 6 Flares And Charging Case (8891018)
- BUYERS PRODUCTS 46.5 Inch LED Traffic Advisor and Strobe (8894047)
- BUYERS PRODUCTS Class 1 Low Profile Hexagonal LED Mini Light Bar - Amber/Clear (8891111)
- BUYERS PRODUCTS 5 Inch Amber/Clear LED Mini Strobe Light (8891132)
- BUYERS PRODUCTS Class 1 Low Profile Oval Mini Light Bar - Amber/Clear (8891082)
- BUYERS PRODUCTS Ultra Bright Narrow Profile Green LED Strobe Light (8892809)
- MAXXIMA Warning Light, Amber, Continuous, 12.8V DC (M42321-A)
- Buyers Products Automotive Warning & Marker Lights