Shop All Automotive Wheels & Hubs
Buyers Products
Chrome Cover, Use with 19A794, 19A795
Mfr # 5541005
Zoro # G4478205
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Plastic/Chrome
- For Use With 19A794, 19A795
- Motor Rotation Bi-Directional
- Tarp Finish/Coating Chrome Plated
Product Information
- Brand Buyers Products
- MFR # 5541005
- Zoro # G4478205
- UPC # 724920088725
- Country of Origin China
- Category Automotive Wheels & Hubs
Details
Color | Silver |
Material | Plastic/Chrome |
Item | Gear Motor Cover |
For Use With | 19A794, 19A795 |
Motor Rotation | Bi-Directional |
Tarp Finish/Coating | Chrome Plated |
System Type | Electric Side Mount |
Wind Deflector Included | No |
Tarp Material | Plastic/Chrome |
Number of Pieces | 1 |
Description
Chrome Cover,Use with 19A794, 19A795
- •Attractive chrome-plated finish.
- •Protects your tarp gear motor from the elements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Offset Windshield Locking Strip Tool (48600)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF980)
- TIMKEN Wheel Bearing, 3984 (3984)
- GATES Radiator Coolant Hose 2011-2013 Mazda 6 2.5L, 24284 (24284)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- TIMKEN Wheel Race - Rear Outer, JLM104910 (JLM104910)
- TIMKEN Wheel Bearing, 387AS (387AS)
- WEILER Weiler 804-57124 7 x 0.25 in. Tiger Type 27 Grinding Wheel; A24R - 0.62-11 in. Nut; Pack of 10 (804-57124)
- MICKEY THOMPSON 17X9 6X5.5 4 1/2 MT CLASSIC III BLACK (90000001796)
- PIT POSSE Pit Posse PP1692R22 22 mm Replacement Wheel Bearing Remover (PP1692R22)
- MTD Wheel Assembly 11 (634-05278)
- Buyers Products Automotive Tire & Wheel