Shop All Trailer & Towing Accessories
Buyers Products
Black Steel Bolt-On Cab Guard for DumperDogg®-Use with Steel Insert
Mfr # 5531010
Zoro # G9113522
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Powder-Coated; Protect Against Debris, Loose Material and Other Objects That Could Damage Your Back Window
- Color Black
- Length 70"
- Width 30"
- Type Bolt-On Cab Guard
Product Information
- Brand Buyers Products
- MFR # 5531010
- Zoro # G9113522
- UPC # 724920097178
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 70" |
Width | 30" |
Details
Features | Powder-Coated; Protect Against Debris, Loose Material and Other Objects That Could Damage Your Back Window |
Color | Black |
Item | Steel Bolt-On Cab Guard for Dumperdogg |
Type | Bolt-On Cab Guard |
For Use With | Steel or Stainless Steel Dumperdogg Inserts |
Material | Carbon Steel |
Description
Steel Bolt-On Cab Guard for Dumperdogg
- •Protects your back window from debris and other objects when used with DumperDogg inserts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS AIR FILTER, KOHLER 17 083 07S 4" x2.5" x2.5" (A-B1AF192)
- HARKEN 16mm Forkhead Block (376)
- PIG Polishing Cloth, PK300 (WIP950)
- SPEC-D TUNING Mercedes Gl450 Aluminum Running Board Side Step Bars 13-18 (SSBOE-X16613-LN)
- BUYERS PRODUCTS COUPLER, 2in ASSY W/5 POS CHANNEL (0091545)
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.5x3 Inch Inside x 3 Inch Depth (B2373J)
- BUYERS PRODUCTS Plain Corner Security Latch Set (B2589B)
- BUYERS PRODUCTS White Steel 5 Gallon Water Cooler Mount (5201005)
- BUYERS PRODUCTS Triple Ball Mount, Black (1802200)
- BUYERS PRODUCTS Hitch Pin, 5/8 In x 4 In (66107)
- CURT Replacment 2" Adjstable Channel Mount Shank (45911)
- Buyers Products Trailer & Towing Accessories