Shop All Trailer & Towing Accessories
Buyers Products
Black Rubber Wide Fender Extension
Mfr # B52150
Zoro # G9113559
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Length 50 ft.
- For Use With Utility Trucks, Fire Trucks, Garbage Trucks, Service Trucks
- Type Wide Rubber Fender Extension
Product Information
- Brand Buyers Products
- MFR # B52150
- Zoro # G9113559
- UPC # 724920018036
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 50 ft. |
Details
Color | Black |
Material | Rubber |
For Use With | Utility Trucks, Fire Trucks, Garbage Trucks, Service Trucks |
Type | Wide Rubber Fender Extension |
Item | Fender Extension |
Features | Built-in Curvature |
Description
Fender Extension,Black,Rubber,Wide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOYES Engine Timing Chain, 9-4205 (9-4205)
- ILC Replacement for Lincoln MKS Year 2013 FOG Light replacement light bulb lamp (MKS YEAR 2013 FOG LIGHT LINCOLN)
- HUTCHINS Hook Pad, 6" (HUT5236)
- UNITY 11454 Front Right Complete Strut Assembly (11454)
- BUYERS PRODUCTS 6-Inch Stainless Steel Single- Point T-Handle Latch with key cylinder, gasket and keys (L8816)
- BUYERS PRODUCTS 1-1/4 Inch Plain Receiver Tube - 6 Inch Shank (RT1251206UP)
- BUYERS PRODUCTS Black Bumper Vise Mount (5201015)
- BUYERS PRODUCTS Weld-On Corner Security Latch Set (B2589W)
- BUYERS PRODUCTS 5/8 Inch Bone Style Locking Hitch Pin Assembly With Chrome Finish (BLHP300)
- BUYERS PRODUCTS Document Holder with Clear Cover (5201101)
- C.E. SMITH Swivel Bolster Bracket, 8 in., Assembled, UPC Label (10000G)
- Buyers Products Trailer & Towing Accessories