Shop All Automotive Lighting Mounts & Brackets
Buyers Products
Black Powder-Coated Straight Blind Mount Fender Extension Mounting Kit
Mfr # 8591020
Zoro # G6082632
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 8591005
- Color Black
- Includes Fasteners, Tubing
- Material Steel
- Length 30 1/4 in
Product Information
- Brand Buyers Products
- MFR # 8591020
- Zoro # G6082632
- UPC # 724920105682
- Country of Origin China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length | 30 1/4 in |
Overall Length | 30 1/4 in |
Details
Item | Mounting Kit |
For Use With | 8591005 |
Color | Black |
Includes | Fasteners, Tubing |
Material | Steel |
Product Type | Mounting Kit |
Compatible with Manufacturer Model Number | 8591005 |
Compatible Manufacturer Part Number | 8591005 |
Compatible Manufacturer Model Number | 8591005 |
For Use with Mfr. Model Number | 8591005 |
For Use With Mfr. Model Number | 8591005 |
Description
Fender Mount Kit 1 Side,Black,30-1/4 In.
- •Convenient kit includes tubing and fasteners to mount polyethylene fenders.
- •Corrosion-resistant black powder-coated steel or stainless steel tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Catalytic Converter, 47848 (47848)
- REESE Draw Bar, 1-1/4" Drop, 2" W, Powder Coated (7067900)
- WEATHERTECH Rear Pet Seat Protector, Grey (DE2011GY)
- DISCO Hex Flange Bolt Assortment, 229 pcs. (8629)
- BUYERS PRODUCTS Stainless Steel Strap Kit For LED Modular Light Bar RAM1500 To 5500 2009-2018 (3026116)
- BUYERS PRODUCTS Stainless Steel Strap Kit For LED Modular Light Bar Ford F-150 2015+ and F250–F550 2017+ (3034400)
- BUYERS PRODUCTS Universal Snowplow Light Kit (1311100)
- BUYERS PRODUCTS Adjustable Steel Mounting Feet For LED Modular Light Bar (3024647)
- BUYERS PRODUCTS 18x18 Inch Bolted Black Formed Steel Mounting Brackets (1701006B)
- BUYERS PRODUCTS 5 Inch LED Articulating Flood Light (1492145)
- GROTE Surface Mount, Black, Snap- In (42152)
- Buyers Products Automotive Lighting