Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Black Powder Coated Drop Forged Towing Hook Pairs
Mfr # B2800AB
Zoro # G3764201
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 1/2 in
- Includes (2) Hooks
- Features Black Powder-Coated Finish
- Manufacturers Warranty Length 1 yr
- Application Recovery Towing
Product Information
- Brand Buyers Products
- MFR # B2800AB
- Zoro # G3764201
- UPC # 724920072502
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 8 1/2 in |
Manufacturers Warranty Length | 1 yr |
Width | 5 1/2 in |
Overall Width | 5 1/2 in |
Overall Length | 8 1/2 in |
Hook Size | 8 1/2 in |
Details
Includes | (2) Hooks |
Features | Black Powder-Coated Finish |
Item | Tow Hook |
Application | Recovery Towing |
Color | Black |
Material | Forged Steel |
Assembly Break Strength | 13,500 lb |
Hook Type | Tow Hook |
Working Load Break Strength | 13,500 lb |
Description
Tow Hook,13500 lb Break Strength,Steel
- •Rugged drop-forged construction built for loads up to 13,500 lb.
- •Available in three finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x18x30 Stainless Steel Truck Box With Stainless Steel Door With Mirror-Finish Box and Door (1702653)
- VALVOLINE Diesel Engine Oil, Jug, 1 gal, Conventional, Diesel Engines, 15W-40, API/SAE, Amber (773780)
- GARMIN Replacement Transom Mount Transducer Bracket (K00-00118-00)
- EXTREME MAX Extreme Max 3005.5067 BoatTector Pontoon Rail Fender Hanger/Adjuster - Black, Pack of 4 (3005.5067)
- BUYERS PRODUCTS 4 Inch Deep Storable Sliding Trailer Winch (1903035)
- BUYERS PRODUCTS 5-Position Adjustable Eye Assembly with 3 Inch Heavy-Duty Channel - 10-Ton (B20145)
- BUYERS PRODUCTS Left Hand Outrigger Bracket For B23506 Removable Outrigger (B23505LH)
- BUYERS PRODUCTS 1/2 Inch Forged Stake Pocket D-Ring With 2-1/2 Inch I.D. (B38SP)
- BUYERS PRODUCTS Surface Mounted Rope Ring Plastic Pan With 1/4 Inch Diameter Steel Ring (B705)
- BUYERS PRODUCTS 12 Foot Universal DOT Rear Wiring Harness (5609000)
- CURT Custom Wiring Connector, 56083 (56083)
- Buyers Products Towing Rings, Hooks & Tow Eyes