Shop All Trailer Hitches
Buyers Products
Ball Hitch w/Mounting Kit, 2-5/16" Ball
Mfr # 10057
Zoro # G209769026
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Handles Multiple Towing Needs with its Interchangeable Design, Tough, Interchangeable Forged Steel Hitch Ball, Versatile Design can Accommodate a Variety of Trailer Heights
- Finish Powder Coated
- Material Steel
- Includes Drilling Template
- Product Type Combination Hitch
Product Information
- Brand Buyers Products
- MFR # 10057
- Zoro # G209769026
- UPC # 724920079464
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Ball Diameter | 2 5/16 in |
Mounting Hole Diameter | 5/8 in |
Fits Ball Diameter | 2 5/16 in |
Details
Item | Ball Hitch |
Features | Handles Multiple Towing Needs with its Interchangeable Design, Tough, Interchangeable Forged Steel Hitch Ball, Versatile Design can Accommodate a Variety of Trailer Heights |
Finish | Powder Coated |
Material | Steel |
Includes | Drilling Template |
Product Type | Combination Hitch |
Gross Trailer Weight Capacity | 20,000 lb |
Horizontal Distance Between Mounting Holes | 3 3/8 in |
Mount Type | 2 5/16 in Hitch Mount |
Drilling Required | Yes |
Resistance Properties | Corrosion-Resistant |
Vertical Distance Between Mounting Holes | 1 3/4 in |
Type Class | 10 tons |
For Use With | Towing |
Description
Ball Hitch, Mount Type 2 5/16 in Hitch Mount, Gross Trailer Weight Capacity 20,000 lb, Ball Diameter 2 5/16 in, Material Steel, Finish Powder Coated, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Mounting Hole Diameter 5/8 in, Drilling Required Yes, Includes Drilling Template, Resistance Properties Corrosion-Resistant
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS A/C Service Kits, 10706SK (10706SK)
- S&G TOOL AID MASTER BACK PROBE KIT (SG23550)
- GROTE Standard Tie, White, 8", 18lb., PK1000 (83-6004-3)
- DEVCON Gumout Carburetor and Choke Cleaner 14 oz (800002231)
- BUYERS PRODUCTS RV Bumper Receiver Hitch (RVA24)
- BUYERS PRODUCTS 3 Inch Plain Receiver Tube - 8 Inch Shank (RT305808)
- BUYERS PRODUCTS Hitch Plate with Pintle Mount for GMC®/Chevy®/International® 4500HD-6500HD 2019+ - Bottom Channel (1809080)
- BUYERS PRODUCTS Fabricators Hitch Plate 1/2 x 34 x 15-1/2 Inch (1809040)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 18 Inch Shank (RT25818B)
- BUYERS PRODUCTS Class 2 Multi-Fit Hitch Receiver - Accepts 1-1/4 Inch Ball Mounts (1801000)
- AUTO USA 2 in. R66 Series Heavy Duty Black Hitch Step with Integrated LED Light for Receivers - Red (AU2527219)
- Buyers Products Trailer Hitches