Shop All Trailer & Towing Accessories
Buyers Products
Backpack Blower Rack, 35 lb.
Mfr # LT20
Zoro # G3295381
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Garages, Landscaping Trailers, Sheds
- Width 13 in
- Material Steel
- Includes Mounting Hardware, Rubber Strap
- Length 41 in
Product Information
- Brand Buyers Products
- MFR # LT20
- Zoro # G3295381
- UPC # 724920072137
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 13 in |
Length | 41 in |
Height | 40 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 41 in |
Overall Width | 13 in |
Details
For Use With | Garages, Landscaping Trailers, Sheds |
Material | Steel |
Item | Backpack Blower Rack |
Includes | Mounting Hardware, Rubber Strap |
Capacity GVW (Lb.) | 40 lb. |
Type | Backpack Blower Rack |
Features | Rack Mounts On Any Style Trailer to Keep Backpack Blowers Out of The Way and Easily Accessible, Resists Rust and Maintains Strength Season After Season, Rubber Straps Keep Equipment Securely In Place While Vehicle Is In Motion, Secures Backpack Blowers Onto Spring Latch Hook Until Ready to Use |
Finish | Powder Coated |
Capacity GVW | 35 lb |
Color | Black |
Product Type | Backpack Blower Rack |
Description
Backpack Blower Rack,Black Powder Coated
- •Rack mounts on any style trailer to keep backpack blowers out of the way and easily accessible.
- •Secures backpack blowers onto spring latch hook until ready to use.
- •Rubber straps keep equipment securely in place while vehicle is in motion.
- •Black powder-coated steel resists rust and maintains strength season after season.
- •Add a padlock for extra security while on the job (padlock not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 8Pk1590 (8PK1590)
- RENEWABLE LUBRICANTS 2-Cycle Biodegradeable Engine Oil, 1 Qt., SAE Grade 20 (85211)
- OEMTOOLS Oil Funnel for Ford and Mazda (87020)
- SKF Shaft Seal, 1-1/4 x 1-11/16 x 5/16", CRWA1, NBR (12350)
- BUYERS PRODUCTS Lockable Trimmer Rack, 100 lb. (LT13)
- BUYERS PRODUCTS Stainless Steel Rotary Single Point Paddle Latch - 1/2 Inch Striker (L3885RLS)
- BUYERS PRODUCTS Quick Link Connector 3/8 Inch Diameter (7350038)
- BUYERS PRODUCTS Hardware Kit, Unfinished, 5-13/32" L (8530)
- BUYERS PRODUCTS Heavy Duty Straight Tongue Cast Coupler with 2-5/16 Inch Cast and 3 Inch Channel (0091562)
- BUYERS PRODUCTS Stainless Steel Bolt-On Cab Guard for DumperDogg®-Use with Stainless Steel Insert (5534010)
- BUYERS PRODUCTS Bolt-On Receiver Tube For 2-1/2 Inch Receivers (1804250)
- Buyers Products Trailer & Towing Accessories