Shop All Trailer & Towing Accessories
Buyers Products
Back Support Plate For B801A Plain
Mfr # 801BP
Zoro # G3764892
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Carbon Steel
- Height 1/8 in
- Features Provides Additional Support for A Sturdy Installation
- Type Plain Back Support Plate
Product Information
- Brand Buyers Products
- MFR # 801BP
- Zoro # G3764892
- UPC # 724920086110
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 1/8 in |
Length | 6 in |
Manufacturers Warranty Length | 1 yr |
Width | 3 1/2 in |
Overall Width | 6 1/2 in |
Overall Length | 6 1/2 in |
Details
Finish | Unfinished |
Material | Carbon Steel |
Features | Provides Additional Support for A Sturdy Installation |
Type | Plain Back Support Plate |
Item | Support Plate |
For Use With | Rope Ring |
Capacity GVW | 100 lb |
Product Type | Support Plate |
Description
Support Plate,6.5 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Belt Tensioner, Serpentine, 89442 (89442)
- QUAKER STATE Peak Performance 5W-30 4-Cycle Multi Grade Motor Oil 1 qt (550035180)
- A & I PRODUCTS Roll Pin, 5 MM x 50 MM, 5 pack 4" x5" x1" (A-P5X50)
- BUYERS PRODUCTS Camlock / Twist Lock Plunger Pin with 0.750 Inch Pin (TLP750)
- BUYERS PRODUCTS Black Powder Coated Poly Fender Mounting Kit - One per fender required (8591000)
- BUYERS PRODUCTS Stake Assembly 4.5 x 54 Inch (SA1454WDNH)
- BUYERS PRODUCTS Buyers Products Straight Tongue Coupler w/ 2" Ball, 2" Channel - 0091058 (91058)
- BUYERS PRODUCTS Heavy Duty Zinc Plated Security Hasp for Lock SL100 - 4.5 x 9 Inch (SLH100)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 3 Inch Channel, 200 Pound Tongue Weight, Primed Steel (0091055)
- MO-CLAMP Cable Sling (6350)
- Buyers Products Trailer & Towing Accessories