Shop All Automotive Fuses
Buyers Products
Automotive Circuit Breaker, CB Series, 60 A
Mfr # CB60
Zoro # G4478214
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CB
- Amps 60 A
- Interrupt Rating 60 A at 42V DC
- Voltage 42V DC
- Material of Construction Rubberized Plastic
Product Information
- Brand Buyers Products
- MFR # CB60
- Zoro # G4478214
- UPC # 724920096973
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Overall Width | 1 7/8 in |
Overall Depth | 2 7/8 in |
Details
Item | Automotive Circuit Breaker |
Series | CB |
Amps | 60 A |
Interrupt Rating | 60 A at 42V DC |
Voltage | 42V DC |
Material of Construction | Rubberized Plastic |
For Use With | Cranes, Dump Hoists, Liftgates, Plows, Spreaders, Winches |
Terminal Connection | Stud |
Mounting | Surface |
Reset Type | Automatic |
Voltage Rating | 42V DC |
Housing Material | Plastic |
Circuit Breaker Type | Hi-Amp Circuit Breaker |
Mount Type | Bolt On |
Mount Style | Surface |
Compatible Product Type | Accessory Circuits |
Compatible Vehicle Type | Cranes, Dump Trucks, Snow Plows |
Current Rating | 60 A |
Description
Automotive Circuit Breaker,CB,60A,12VDC
- •Protect accessory circuits on dump hoists, plows, spreaders, lift gates and cranes.
- •Waterproof design and surface-mountable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS D-Ring, PK 10 (B38S10)
- MANN FILTER Oil Filter Element -, HU6015ZKIT (HU6015ZKIT)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 25 A (CB227-25)
- LUVERNE TRUCK EQUIPMENT 19-C SILVERADO/SIERRA 1500/20-C SILV/SIERRA 2500/3500 GRIP STEP 7IN X 54IN BLACK (415054-401446)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 30 A (CB30PB)
- BUYERS PRODUCTS 12V Momentary Switch (SW901)
- BUYERS PRODUCTS 150 Amp Circuit Breaker With Manual Push-to-Trip Reset With Large Frame (CB151PB)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 150 A (CB150PB)
- BUYERS PRODUCTS 60 Amp Push-to-Trip Circuit Breaker (CB62PB)
- BUYERS PRODUCTS CIRCUIT BREAKER, 250 AMP, PUSH-TO-TRIP, (CB251PB)
- DISCO Micro Blade Fuses 15 Amp Blue 2 Blade Type PK5 (14280PK)
- Buyers Products Fuses