Shop All Automotive Fuses
Buyers Products
Automotive Circuit Breaker, CB Series, 120 A
Mfr # CB120PB
Zoro # G6122286
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CB
- Amps 120 A
- Interrupt Rating 120 A at 42V DC
- Reset Type Manual
- Voltage 42V DC
Product Information
- Brand Buyers Products
- MFR # CB120PB
- Zoro # G6122286
- UPC # 724920086059
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Overall Depth | 2 7/8 in |
Overall Width | 1 7/8 in |
Details
Item | Automotive Circuit Breaker |
Series | CB |
Amps | 120 A |
Interrupt Rating | 120 A at 42V DC |
Reset Type | Manual |
Voltage | 42V DC |
Terminal Connection | Stud |
For Use With | Cranes, Hoists, Lift Gates, Plows, Spreaders |
Material of Construction | Rubberized Plastic |
Mounting | Surface |
Voltage Rating | 42V DC |
Circuit Breaker Type | Hi-Amp Circuit Breaker |
Housing Material | Plastic |
Mount Style | Surface |
Mount Type | Bolt On |
Actuator | Push-to-Trip |
Compatible Product Type | Auxiliary and Accessory Circuits |
Current Rating | 120 A |
Description
Automotive Circuit Breaker,CB,120A,12VDC
- •Protect auxiliary and accessory circuits on dump hoists, plows, spreaders, lift gates, and cranes.
- •Waterproof design and surface-mountable.
- •Many amperage options to fit your needs.
- •Push-to-Trip function offers a quick break in the connection when you need it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC LB Swivel Valve Stem, 9" (WH-46-9)
- THE BEST CONNECTION 3-Wire Univ. 9003/H4 Halogen Headlight Connect 1Pc (2788F)
- SKF Alternator Bearing, 6000-2RSJ (6000-2RSJ)
- DISASTER MANAGEMENT SYSTEMS Mass Vaccination POD Kit, 40 in L (DMS-06220W)
- BUYERS PRODUCTS 12 Volt Toggle Switch With 2 Blade Terminals (SW9111)
- BUYERS PRODUCTS Black Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary (6391206)
- BUYERS PRODUCTS On/Off Mini Round Rocker Switch Illuminated Red (6391100)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 60 A (CB60PB)
- BUYERS PRODUCTS 150 Amp Large Frame Circuit Breaker - Auto Reset (CB151)
- BUYERS PRODUCTS 80 Amp Circuit Breaker With Manual Push-to-Trip Reset (CB80PB)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 40 A (CBP-40BA)
- Buyers Products Automotive Fuses