Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Aluminum Tarp System With Mesh Tarp 7 x 15 Foot, 88 Inch Width
Mfr # 554270155
Zoro # G9110573
product price: $447.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$447.99
Free 30-Day Returns
Key Features
- Features Brass Grommets and Heavy Duty Double-Stitched and Reinforced Hems
- Width 7 ft.
- Type Pull-Style Tarp Systems with Spring Assist
- Material Aluminum, PVC-Coated Vinyl Mesh (Tarp)
- Includes Mounting hardware
Product Information
- Brand Buyers Products
- MFR # 554270155
- Zoro # G9110573
- UPC # 724920153638
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 7 ft. |
Length | 15 ft. |
Details
Features | Brass Grommets and Heavy Duty Double-Stitched and Reinforced Hems |
Type | Pull-Style Tarp Systems with Spring Assist |
Item | Tarp System |
Material | Aluminum, PVC-Coated Vinyl Mesh (Tarp) |
Includes | Mounting hardware |
For Use With | Dump Applications |
Sub-Category | Tarp Accessories |
Description
Tarp System,Alum,Mesh Tarp,7" x 15 ft.
- •Ships pre-assembled with tarp on roller (except 5542000 and 5542090).
- •Spring-assisted control maintains tension for easy retracting.
- •Extra durable tarps feature brass grommets and heavy duty double-stitched and reinforced hems.
- •Protective wind deflector and tension bow keep the tarp and load secure.
- •Choose a mesh tarp or a solid vinyl tarp rated up to 400o F for covering asphalt.
- •All mounting hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Trailer Tire, 4.80-12, 6 Ply (WD1012)
- BUYERS PRODUCTS Buyers Products 3/8" Drop Forged Weld-On Heavy-Duty Towing Hook - Grade 70 - B2409W375 (B2409W375)
- KEN-TOOL Budd Wheel Inner Nut Rh (30649-04)
- ZEELINE 20 gal Parts Washer Solvent Capacity 12 gal (PW020)
- BUYERS PRODUCTS 1/2 Inch Zinc Plated Spring Latch Assembly with Keeper (B2595LKB)
- BUYERS PRODUCTS 8 x 12-1/2 Inch Forged Steel Outrigger With Mounting Brackets (B23515)
- BUYERS PRODUCTS Forged Mounting Bracket For B46 Forged D-Ring (B46BF)
- BUYERS PRODUCTS TOW HOOK CHROME PLATED NORMAL (B2800ACLH)
- BUYERS PRODUCTS Left Hand Towing Hook (B2801ALH)
- BUYERS PRODUCTS 1/2 Inch Forged Stake Pocket D-Ring With 2-1/2 Inch I.D. (B38SP)
- CURT Custom Wiring Harness, 56386 (56386)
- Buyers Products Towing Rings, Hooks & Tow Eyes