Shop All Truck Bed Covers
Buyers Products
Aluminum Tarp System With Mesh Tarp 7-1/2 x 20 Foot
Mfr # DTR7520
Zoro # G6073772
original price:
$231.91
6% off
new price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Tarp
Product Information
- Brand Buyers Products
- MFR # DTR7520
- Zoro # G6073772
- UPC # 724920086608
- Country of Origin United States
- Category Truck Bed Covers
Details
Sub-Category | Tarp |
Item | Tarp Kit, Mesh Tarp, 7-1/2"x 20 ft. |
Description
Tarp Kit,Mesh Tarp,7-1/2"x 20 ft.
- •Built for simple dump body and dump trailer tarp applications
- •Tarp kits can be ordered with tarps a la carte, or as a single part number with common tarp sizes.
- •Extra durable tarps feature brass grommets and heavy duty double-stitched and reinforced hems.
- •Solid vinyl tarp are rated to 400o F for covering asphalt.
- •Each tarp has a standard sewn-in rear pocket to fit an optional anti-sail retention bow (sold separately).
- •All mounting hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5164 35A ANL Fuse (5164)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-48059 (600-48059)
- A & I PRODUCTS Gauge, 600 Lb.; Glycerin Filled 4" x3" x2" (A-GG600)
- PIG Drum Funnel, 10 gal. Flow Capacity, Black (DRM1680-BK)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5 x 14 Foot (DTR5014)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 6 x 16 Foot (DTR6016)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 12 x 26 Foot For Roll-Off Container-Manual (3016006)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 5-1/3 x 11-1/2 Foot (3014481)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 24 Foot (3013395)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 5-1/3 x 9-1/2 Foot (3014677)
- ERICKSON Aluminum Truck Rack 800 lb / Patented Clamp Design NO Drilling (07705)
- Buyers Products Truck Bed Covers