Shop All Pintle Hooks & Mounts
Buyers Products
Air Compensated Pintle Hook, 45 Ton
Mfr # P45AC6K
Zoro # G3607703
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bracket and Brake Chamber
- Capacity GVW (Lb.) 90,000 MGTW; 18,000 MVL
- For Use With Tow Vehicles, Trailers
- Size (In.) 2.38" to 3"
- Features (6) Holes, Austempered Ductile Iron Construction, Reduces Wear and Tear on Towing Parts by Reducing Slack and Movement
Product Information
- Brand Buyers Products
- MFR # P45AC6K
- Zoro # G3607703
- UPC # 724920071116
- Country of Origin United States
- Category Pintle Hooks & Mounts
Dimensions
Size (In.) | 2.38" to 3" |
Overall Length | 22 1/2 in |
Mounting Hole Diameter | 13/16 in |
Details
Includes | Bracket and Brake Chamber |
Capacity GVW (Lb.) | 90,000 MGTW; 18,000 MVL |
Item | Pintle Hook |
For Use With | Tow Vehicles, Trailers |
Features | (6) Holes, Austempered Ductile Iron Construction, Reduces Wear and Tear on Towing Parts by Reducing Slack and Movement |
Type (Class) | 45-Ton |
Application | Heavy Duty Towing, Off-Road Towing, Semi Trailers, Pup Trailer Towing |
Standards | SAE J-849 |
Finish | Powder Coated |
Material | Iron |
Weight | 42 lb |
Gross Vehicle Weight Capacity | 90,000 lb |
Vertical Distance Between Mounting Holes | 2 1/8 in, 2 3/8 in |
Tongue Weight | 18,000 lb |
Resistance Properties | Corrosion-Resistant |
Horizontal Distance Between Mounting Holes | 5 in |
Number of Balls Included | 0 |
Gross Trailer Weight Capacity | 90,000 lb |
Mount Type | Bolt On |
Description
Pintle Hook,Iron,22.5 in
- •Reduces wear and tear on towing parts by reducing slack and movement.
- •Makes for a more comfortable ride through shock absorption between the vehicle and trailer.
- •Extremely strong austempered ductile iron construction.
- •Durable corrosion-resistant powder-coated finish.
- •Can be ordered as a kit with the required air brake chamber or separately.
- •Spring-loaded pintle hook lock arm provides a secure hold on 2-3/8 in. to 3 in. I.D lunette eyes and drawbars.
- •Tows up to 90,000 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Push Type Retainers 7mm Hole Size 30.5mm Stem L PK25 (11918PK)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 3" x3" x3" (A-800-0618)
- VELVAC Air Suspension Dump Dash Valve (032249)
- KATS Diesel Engine Heater, 450Ws, 1/2" (30906)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM812)
- BUYERS PRODUCTS Pintle Hook, 45 Ton (PH45)
- BUYERS PRODUCTS 15 Ton Pintle Hook (PH15)
- BUYERS PRODUCTS 50 Ton Air Compensated Pintle Hook (with Chamber and Plunger) (PH50AC)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 20,000 lb. (PM84)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 13,000 lb. (PM107)
- BACKSEAT 15 Ton Pintle Hook with Mounting Kit (BA2622111)
- Buyers Products Pintle Hooks & Mounts