Shop All Pintle Hooks & Mounts
Buyers Products
Air Compensated Pintle Hook, 45 Ton
Mfr # P45AC4
Zoro # G3628213
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Iron
- For Use With Tow Vehicles, Trailers
- Type 45 Ton Air Compensated Pintle Hook
- Type (Class) 45-Ton
- Application Heavy Duty Towing, Off-Road Towing, Semi Trailers, Over-The-Road Towing
Product Information
- Brand Buyers Products
- MFR # P45AC4
- Zoro # G3628213
- UPC # 724920069595
- Country of Origin United States
- Category Pintle Hooks & Mounts
Dimensions
Size (In.) | 2.38" to 3" |
Overall Length | 9 5/16 in |
Mounting Hole Diameter | 13/16 in |
Description
Air Compensated Pintle Hook,Iron,9.3 in
- •Reduces wear and tear on towing parts by reducing slack and movement.
- •Makes for a more comfortable ride through shock absorption between the vehicle and trailer.
- •Extremely strong austempered ductile iron construction.
- •Durable corrosion-resistant powder-coated finish.
- •Tows up to 90,000 lb.
- •Spring-loaded pintle hook lock arm provides a secure hold on 2-3/8 in. to 3 in. I.D lunette eyes and drawbars.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Yellow (MSF1406003)
- FIELD TUFF Draw Bar Reciever Mount 3 pt (FTF-03DBRM)
- C.H. YATES C.H. Yates 300Y Yellow Plastic Bow Roller - 3 in. x 0.5 in. (300Y)
- HUSKY LINER 20C SIERRA 25003500 HD FRONTREAR MUD GUARD SET BLACK (58296)
- BUYERS PRODUCTS 50 Ton Air Compensated Pintle Hook (with Chamber and Plunger) (PH50AC)
- BUYERS PRODUCTS Air Compensated Pintle Hook, 45 Ton (P45AC6)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM87)
- BUYERS PRODUCTS Pintle Hook, w/Mounting Kit, 20 Ton (10042)
- BUYERS PRODUCTS 2-1/2 Inch Pintle Hook Mounting Plate (2 Position/12 Inch Shank) (PM25612)
- BUYERS PRODUCTS 20 Ton Pintle Hook (PH20)
- CURT Pintle Hook, 30K lb., 2-1/2"-3" Lntte Eye (48215)
- Buyers Products Pintle Hooks & Mounts