Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
96 Inch Aluminum Tarp System with Deflector (Less Tarp)
Mfr # 5542000
Zoro # G9110442
product price: $366.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Features Brass Grommets and Heavy Duty Double-Stitched and Reinforced Hems
- Material Aluminum, PVC-Coated Vinyl Mesh (Tarp)
- Length 96" (Housing)
- Type Tarp System Hardware Kit
- For Use With Dump Applications
Product Information
- Brand Buyers Products
- MFR # 5542000
- Zoro # G9110442
- UPC # 724920117692
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 96" (Housing) |
Details
Features | Brass Grommets and Heavy Duty Double-Stitched and Reinforced Hems |
Material | Aluminum, PVC-Coated Vinyl Mesh (Tarp) |
Type | Tarp System Hardware Kit |
For Use With | Dump Applications |
Includes | 20 ft. Pull Rope; Wind Deflector; Aluminum End Plates; Tarp |
Item | Tarp System Hardware Kit |
Sub-Category | Tarp Accessories |
Description
Tarp System Hardware Kit
- •Ships pre-assembled with tarp on roller (except 5542000 and 5542090).
- •Spring-assisted control maintains tension for easy retracting.
- •Extra durable tarps feature brass grommets and heavy duty double-stitched and reinforced hems.
- •Protective wind deflector and tension bow keep the tarp and load secure.
- •Choose a mesh tarp or a solid vinyl tarp rated up to 400o F for covering asphalt.
- •All mounting hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERCOVER 19-C RANGER DRIVERS SIDE UNDERCOVER SWINGCASE (SC206D)
- RUBBERMASTER PLUS 23x8.50/9.50/10.50-12 Bias Industrial Tube With TR13 Valve (250765)
- SUNBELT Hose Clamp 2" x1.2" x0.6" (A-B1SB5904)
- BANDO Auto Serpentine Belt, 10Pk2630 (10PK2630)
- BUYERS PRODUCTS 12 Foot Universal DOT Rear Wiring Harness (5609000)
- BUYERS PRODUCTS 4 Inch Deep Storable Sliding Trailer Winch (1903035)
- BUYERS PRODUCTS 2 Inch x 10 Foot Retractable E-Track Ratchet Tie Down (5480011)
- BUYERS PRODUCTS D-Ring, PK 10 (B38ZY10)
- BUYERS PRODUCTS 3 Inch I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar (BDB1385)
- BUYERS PRODUCTS 1/2 Inch Forged White Zinc-Plated D-Ring (B38RZW)
- CURT Custom Wiring Harness, 56094 (56094)
- Buyers Products Towing Rings, Hooks & Tow Eyes