Shop All Automotive Work & Scene Lighting
Buyers Products
96 Inch 144-LED Strip Light with 3M™ Adhesive Back - Clear And Warm
Mfr # 56296144
Zoro # G6074271
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Housing Material PVC
- Mounting Surface
- Includes End Caps and Mounting Clips
- Color Clear
Product Information
- Brand Buyers Products
- MFR # 56296144
- Zoro # G6074271
- UPC # 724920141383
- Country of Origin United States
- Category Automotive Work & Scene Lighting
Details
Voltage | 12VDC |
Housing Material | PVC |
Mounting | Surface |
Includes | End Caps and Mounting Clips |
Item | LED Strip Light,24",Clear/Cool |
Color | Clear |
Rating | IP67; 2.00A @ 12V |
Application | Truck Compartments; Truck Boxes; Cabinets; B-Packs |
Material | PVC |
Power Source | Blunt Cut Plug In |
Description
LED Strip Light,24",Clear/Cool
- •Easily mount strip light with the 3MTM adhesive on back.
- •Many lengths and lens colors available.
- •IP67 rated for water and dust resistance.
- •Strips can be cut to length every three LEDs.
- •Backed with a 5 year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYFORM 8.5" x 20.5 Center Tube Fender; Burgandy (15-460-041)
- HTI 8" Final Finish Black Slant Foam (HB 500)
- SPORTS RADAR Sports Radar SRA3000 Tracer Sra3000 Sport Radar Gun With Trigger (SRA3000)
- AUTEL Autel: CAN-FD Adapter (AUTEL-CAN-FD)
- BUYERS PRODUCTS Thin 4.5 Inch Blue Horizontal LED Strobe Light (8891904)
- BUYERS PRODUCTS 4 Inch Clear Round Backup Light Kit With 24 LEDs (PL-2 Connection, Includes Grommet and Plug) (5624324)
- BUYERS PRODUCTS Thin 4.5 Inch Red Horizontal LED Strobe Light (8891903)
- BUYERS PRODUCTS Amber Raised 5 Inch LED Strobe Light (8891004)
- BUYERS PRODUCTS Strobe Light with Progrmmbl Flash, 12 LED (SL696A)
- BUYERS PRODUCTS 6.5 Inch by 5 Inch Amber LED Beacon Light (SL685ALP)
- SPEC-D TUNING 3" 4 LED WORK LIGHT SQUARE- FLOOD BEAM PATTERN, PK 2 (LF-3204FSQ)
- Buyers Products Automotive Lighting