Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
9/32x72 Inch Class 2 Trailer Safety Chain With 2-Quick Link Connectors
Mfr # B93272SC
Zoro # G9111669
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9/32" (Chain Link)
- Includes (2) Quick Link Connectors
- Features For Towing Only, Not For Lifting
- Material Carbon Steel
- Color Silver
Product Information
- Brand Buyers Products
- MFR # B93272SC
- Zoro # G9111669
- UPC # 724920115186
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 9/32" (Chain Link) |
Length | 72" |
Details
Includes | (2) Quick Link Connectors |
Features | For Towing Only, Not For Lifting |
Material | Carbon Steel |
Color | Silver |
Item | Trailer Safety Chain |
Type | Safety Chain |
For Use With | Class 2 Trailer |
Capacity GVW (Lb.) | 5000 lb. |
Description
Trailer Safety Chain,Class 2,72 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BATTERY TERMINAL PULLER (KH202)
- BALDWIN FILTERS Air Filter, Oil/Air Separator, 16-39/64" H (OAS98001)
- LUMAPRO Miniature Lamp, 387, 1.0W, T1 3/4, 28V, PK10 (387-10PK)
- HENGST Oil Filter, E217Hd310 (E217HD310)
- BUYERS PRODUCTS 1/2 Inch Forged Extended D-Ring With Integral Weld-On Mounting Bracket (B39W)
- BUYERS PRODUCTS 8-19 Foot Tarp Kit 900W/60-1 Gear Motor - 4 Springs With Wind Deflector (5546365)
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.5x3.5 Inch Inside x 3 Inch Depth (B2373R)
- BUYERS PRODUCTS D-Ring, PK 10 (B38ZY10)
- BUYERS PRODUCTS Cruciform Safety Chain Bracket (SC450C)
- BUYERS PRODUCTS Black Steel Chain Guard (5544621)
- CURT Custom Wiring Harness, 56391 (56391)
- Buyers Products Towing Rings, Hooks & Tow Eyes