Shop All Trailer & Towing Accessories
Buyers Products
7-Way Round to 4-Pin Flat Converter
Mfr # TC2274P
Zoro # G9111258
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Converts a 7-Way Round Connection to a 4-Pin Flat to Accommodate Mismatched Truck-Side and Trailer-Side Connectors
- For Use With Trailers
- Material Plastic
- Type 7-Way Round To 4-Pin Flat Connector
Product Information
- Brand Buyers Products
- MFR # TC2274P
- Zoro # G9111258
- UPC # 724920169844
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Details
Features | Converts a 7-Way Round Connection to a 4-Pin Flat to Accommodate Mismatched Truck-Side and Trailer-Side Connectors |
For Use With | Trailers |
Material | Plastic |
Type | 7-Way Round To 4-Pin Flat Connector |
Item | Converter, Round 7-Way to 4-Pin Flat |
Description
Converter,Round 7-Way to 4-Pin Flat
- •Converts a 7-way round connection to a 4-pin flat to accommodate mismatched truck-side and trailer-side connectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT H7 6K Single Beam Hid Replacement Bulbs Pr (H7-6K-SB-RB)
- STECK MANUFACTURING Truck Bed Lifter (35885)
- VELVAC 4-Way Socket (055056)
- BALDWIN FILTERS Fuel Filter, 6-31/32x3-11/16x6-31/32 In (BF7546)
- BUYERS PRODUCTS Stainless Triple Point T-Handle Latch with Roller (L8816R)
- BUYERS PRODUCTS Liner Slat 6.5 x 120 Inch (LS1665120)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 3-1/10 In (KP20031)
- BUYERS PRODUCTS Buyers Products Straight Tongue Coupler w/ 2" Ball, 2" Channel - 0091058 (91058)
- BUYERS PRODUCTS Bolt-On Receiver Tube (1804055)
- BUYERS PRODUCTS 6 Foot DumperDogg® Stainless Steel Dump Insert (5534006)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 6 in., Galv, UPC Label (10160GA)
- Buyers Products Trailer & Towing Accessories