Shop All Truck Boxes
Buyers Products
58x24x92 Inch Offset Floor Diamond Tread Aluminum Backpack Truck Box - 8.75 Inch Offset
Mfr # BP925824
Zoro # G9113303
product price: $3,992.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,992.99
Free 30-Day Returns
Key Features
- Width 92"
- Body Material Aluminum
- Finish Diamond Tread
- Depth 24"
- Includes (2) Passenger Side J-Hooks, Universal Spring-Cushioned Mounting Kit
Product Information
- Brand Buyers Products
- MFR # BP925824
- Zoro # G9113303
- UPC # 724920085441
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 92" |
Depth | 24" |
Height | 58" |
Details
Body Material | Aluminum |
Finish | Diamond Tread |
Includes | (2) Passenger Side J-Hooks, Universal Spring-Cushioned Mounting Kit |
Mounting Type | Offset Floor |
Lid Type | Side-Mounted Doors |
Gauge | 0.1" |
Locking System | Compression Latch |
Features | Continuous Hidden Hinge, Automotive Bulb Seal, Built-In Rain Gutter |
Item | Truck Box,Backpack,Diamond Tread,Alm |
Description
Truck Box,Backpack,Diamond Tread,Alm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Drill-Free Light Bar Cab Mount for FordĀ® F-150 2015+, F250-550 2017+ (8895152)
- GROTE Electromagnetic Flasher (44710)
- ILC Replacement For SEAGULL LIGHTING 9711932 (97119-32)
- STENS Fuel Tank Service Kit For Honda GX110 and GX120 17510-ZE0-020ZA (125-562)
- BUYERS PRODUCTS 14x16x36 Inch White Steel Underbody Truck Box (1703405)
- BUYERS PRODUCTS 18x16x96 Textured Matte Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Door (1722770)
- BUYERS PRODUCTS 49 Inch Wide Gloss Black Steel Trailer Tongue Truck Box (1701285)
- BUYERS PRODUCTS 20x20x36 Inch Diamond Tread Aluminum Underbody Truck Box (1705118)
- BUYERS PRODUCTS 16x13x72 Inch Matte Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1722351)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 48"W, Silver, 16.0 cu. ft. (1702240)
- BUYERS PRODUCTS 18x18x48 Inch Textured Matte Black Steel Underbody Truck Box With 3-Point Latch (1732510)
- Buyers Products Truck Bed & Tailgate Accessories