Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
5/8 Inch Forged D-Ring Only
Mfr # B40R
Zoro # G3763781
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5/8" D-Ring
- Capacity GVW (Lb.) 16,000 lb.
- Finish Unfinished
- Material Forged Steel
- Capacity GVW 16,000 lb
Product Information
- Brand Buyers Products
- MFR # B40R
- Zoro # G3763781
- UPC # 724920068093
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 5/8" D-Ring |
Width | 3" Inner |
Length | 4-1/2" |
Ring Dia. | 5/8 in |
Bracket Width | 3 5/8 in |
Diameter | 5/8" (Ring) |
Details
Capacity GVW (Lb.) | 16,000 lb. |
Finish | Unfinished |
Material | Forged Steel |
Capacity GVW | 16,000 lb |
Number of Holes | 0 |
For Use With | Cargo Control, Safety Chain Anchor |
Features | Extended Size |
Working Load Limit | 6,130 lb |
Item | D-Ring |
Application | Cargo Control, Safety Chain Anchor |
Type | D-Ring |
Description
D-Ring,Unfinished,5/8" dia,16000 lb. Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-11/16 x 15-5/16 in. (PA2431)
- STAR BRITE Cleaner-Pontoon Deck 32Oz, #096332 (096332)
- HOPKINS 4WIRE FLAT CONNECTR 12""L (48110)
- RIDGID Cuttrwhel Replacment 1 Pc (41317)
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.5x3.5 Inch Inside x 3 Inch Depth (B2373R)
- BUYERS PRODUCTS Left Hand Quick Release Spring Latch - 2 x 5 Inch (B2599LH)
- BUYERS PRODUCTS Tow Hook, 5-1/2" L, 3-1/2" W (B2799B1)
- BUYERS PRODUCTS Heavy-Duty Aluminum Door Hold Back - 4 Inch Hook and Keeper (DH304)
- BUYERS PRODUCTS 7-Way Black Plastic Flat Pin Truck Receptable with Twist Lock (TC1771P)
- BUYERS PRODUCTS 3-Position Adjustable Eye Assembly with 3 Inch Heavy-Duty Channel - 10-Ton (B20143)
- GROTE Trailer Cable Guard Spring for 82-1002 (82-2141)
- Buyers Products Towing Rings, Hooks & Tow Eyes