Shop All Chain Binders
Buyers Products
5/16 - 3/8 Inch Ratcheting Load Binder
Mfr # RLB5638
Zoro # G9108281
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ratcheting Load Binder
- Size (In.) 3/8"-1/2"
- Color Red
- Application Freight Hauling, Chain Cinching, Heavy Duty Loads
- Material Steel
Product Information
- Brand Buyers Products
- MFR # RLB5638
- Zoro # G9108281
- UPC # 724920084758
- Country of Origin China
- Category Chain Binders
Dimensions
Size (In.) | 3/8"-1/2" |
Details
Type | Ratcheting Load Binder |
Item | Load Binder,Ratcheting,5/16,3/8" |
Color | Red |
Application | Freight Hauling, Chain Cinching, Heavy Duty Loads |
Material | Steel |
Description
Load Binder,Ratcheting,5/16,3/8
- •RLB5638 has a working load limit of 6,600 lb, and a minimum breaking strength of 23,100 lb.
- •RLB3812 has a working load limit of 9,200 lb, and a minimum breaking strength of 33,000 lb.
- •Corrosion-resistant red powder-coated finish.
- •Tough forged hooks and cast steel handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111246)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 2 In (MB704212)
- LITTLE GIANT Caster Steer Trailer, with 36" x 60" Deck (CS-3660-8MRHD)
- TRI-ARC 186 in H Steel Configurable Rolling Ladder, 15 Steps, 450 lb Load Capacity (UKDEC115246)
- BUYERS PRODUCTS 3/8 - 1/2 Inch Ratcheting Load Binder (RLB3812)
- KINEDYNE Lever Load Binder, Fixed, 5400 lb. (10036GRA)
- KINGCHAIN 5400 lbs. 5/16 in. - 3/8 in. Ratchet-Type Load Binder with Grab Hooks (102860)
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003I)
- INDUSCO Load Binder, 1/4"Ratchet (16100001)
- PEERLESS CHAIN 1/2-5/8 RATCHT LOADBINDR, H5123-4452 (H5123-4452)
- PEERLESS Load Binder, 18,100 lb., Size G70 1/2 in. (H5125-0958)
- Buyers Products Chain Binders