Shop All Pintle Hooks & Mounts
Buyers Products
50 Ton Air Compensated Pintle Hook (without Chamber and Plunger)
Mfr # PH50
Zoro # G6691273
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Ball Dia. (In.) 1 1/4 in
- Trailer Ball Dia. (In.) 1 5/8 in
- Includes Mounting Information
- Finish Powder Coated
- Application Heavy Duty Towing, Off-Road Towing, Semi Trailers, Pup Trailer Towing
Product Information
- Brand Buyers Products
- MFR # PH50
- Zoro # G6691273
- UPC # 724920100595
- Country of Origin United States
- Category Pintle Hooks & Mounts
Dimensions
Fits Ball Dia. (In.) | 1 1/4 in |
Trailer Ball Dia. (In.) | 1 5/8 in |
Size (In.) | 2.38" to 3" |
Mounting Hole Diameter | 13/16 in |
Overall Length | 9 3/4 in |
Description
Air Compensated Pintle Hook,Steel,9.75in
- •Reduces wear and tear on towing parts by reducing slack and movement.
- •Makes for a more comfortable ride through shock absorption between the vehicle and trailer.
- •Extremely strong austempered ductile iron construction.
- •Durable corrosion-resistant powder-coated finish.
- •Great for on- or off-road use.
- •Spring-loaded pintle hook lock arm provides a secure hold on 2 -3/8 in. to 3 in. I.D lunette eyes.
- •Tows up to 100,000 lb.
- •Requires (2) mounting hardware kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Spring Clamp, 25 Amp, PK2 (82-9543)
- PYROIL Starting Fluid, 7.5 Oz. (PYSFR7.5)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2BALL 2.5W W/CHAIN (87074)
- MINN KOTA Talon Shallow Water Anchor; 15Ft Black w/Black Motor (1810462)
- BUYERS PRODUCTS 15 Ton Swivel Type Pintle Hook - Compares to Holland# PH-T-100A (BP100A)
- BUYERS PRODUCTS Retail Packaged PM87 Pintle Hitch Mounting Plate (10033)
- BUYERS PRODUCTS 25 Ton Swivel Type Pintle Hook - Compares to Wallace #2044101 (BP200)
- BUYERS PRODUCTS Air Compensated Pintle Hook, 45 Ton (P45AC6K)
- BUYERS PRODUCTS 3 Position Pintle Hook Mounting Plate for 2-1/2 Inch Receiver-20,000 M.G.T.W. (PM25812)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM87)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM1012)
- Buyers Products Pintle Hooks & Mounts