Shop All Pintle Hooks & Mounts
Buyers Products
50 Ton 10-Hole Air Compensated Pintle Hook With Air Chamber and Plunger
Mfr # PH55AC
Zoro # G6775675
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tongue Capacity (Lb.) 20,000
- Capacity GVW (Lb.) 100,000
- Material Steel
- Type 50 Ton Air Compensated Pintle With Air Chamber and Plunger
- Trailer Ball Dia. (In.) 1 5/8 in
Product Information
- Brand Buyers Products
- MFR # PH55AC
- Zoro # G6775675
- UPC # 724920106559
- Country of Origin United States
- Category Pintle Hooks & Mounts
Dimensions
Trailer Ball Dia. (In.) | 1 5/8 in |
Size (In.) | 2.38" to 3" |
Fits Ball Dia. (In.) | 1 1/4 in |
Mounting Hole Diameter | 13/16 in |
Overall Length | 25 in |
Description
Air Compensated Pintle Hook,Steel,25 in
- •Reduces wear and tear on towing parts by reducing slack and movement.
- •Makes for a more comfortable ride through shock absorption between the vehicle and trailer.
- •Extremely strong austempered ductile iron construction.
- •Durable corrosion-resistant powder-coated finish.
- •Great for on- or off-road use.
- •Spring-loaded pintle hook lock arm provides a secure hold on 2 in. to 3 in. I.D lunette eyes and drawbars.
- •Hauls up to 100,000 lb.
- •Requires (2) mounting hardware kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 56256 (56256)
- GATES Tri-Power Belts, AX90 (AX90)
- MAIN FILTER WIX A09A06GW Replacement/Interchange Spin-On Filter (MF0058078)
- DONALDSON Head Assembly, Hydraulic, P561136 (P561136)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM812)
- BUYERS PRODUCTS 15 Ton Swivel Type Pintle Hook-Compares to Holland# PH-T-125A (BP125A)
- BUYERS PRODUCTS Air Compensated Pintle Hook, 45 Ton (P45AC6K)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 13,000 lb. (PM107)
- BUYERS PRODUCTS Pintle Hook, Steel, 7.7 in (10036)
- BUYERS PRODUCTS Long-Body Pintle Hook, Receiver-Mount (RM5P)
- BUYERS PRODUCTS 2-1/2 Inch Pintle Hook Mounting Plate (2 Position/12 Inch Shank) (PM25612)
- Buyers Products Pintle Hooks & Mounts