Shop All General Purpose Hydraulic Motors
Buyers Products
50 Gallon Dual Pressure Direct Mount Pump Wetline Kit CCW 18 Gallons Per Minute
Mfr # DLFK50CCWSM
Zoro # G9163939
product price: $3,129.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,129.99
Free 30-Day Returns
Product Information
- Brand Buyers Products
- MFR # DLFK50CCWSM
- Zoro # G9163939
- UPC # 724920079952
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Details
Item | Dual Pressure Wetline Kit |
Description
Wetline Kit,Dual Pressure,50 gal.
- •Includes everything you need to operate a dump application or live floor.
- •Sleek in-cab pneumatic controls with console.
- •50 gal or 70 gal upright steel reservoir included. Side-mount 50 gal reservoir also available.
- •All brackets, hoses, fittings, fasteners, and other hardware included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X12)
- BUYERS PRODUCTS Canister Type Solenoid Push For On And Spring Return For Off (B63322)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- GAST Gast Standard 4Am-Nrv-130 Air Motor (4AM-NRV-130)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 9.7 Cubic Inches Displacement (CM042P)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 4.5 Cubic Inches Displacement (CM012P)
- BUYERS PRODUCTS Hydraulic Motor With 4-Bolt Mount/NPT Threads And 2.8 Cubic Inches Displacement (HM004P)
- BUYERS PRODUCTS Hydraulic Motor With 4-Bolt Mount/NPT Threads And 4.5 Cubic Inches Displacement (CM014P)
- BUYERS PRODUCTS Hydraulic Motor With 4-Bolt Mount/NPT Threads And 9.7 Cubic Inches Displacement (CM044P)
- BUYERS PRODUCTS 50 Gallon Side-Mount Reservoir/Direct Mount Pump Wetline Kit CW With Poly Tank (SMWLK50PDMCW)
- WAI GLOBAL Motor, MTRPUMP W8990, 12 Volt, CW, Slotted Shaft (6044N)
- Buyers Products General Purpose Hydraulic Motors