Shop All Automotive Work & Scene Lighting
Buyers Products
5 Inch Round LED Interior Dome Light with Motion Sensor
Mfr # 5625338
Zoro # G6074448
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Color Clear
- Housing Material Plastic
- Mounting Surface
- Rating 1.500A @ 12V
Product Information
- Brand Buyers Products
- MFR # 5625338
- Zoro # G6074448
- UPC # 724920156073
- Country of Origin China
- Category Automotive Work & Scene Lighting
Details
Item | LED Strip Light,60",Clear/Cool |
Voltage | 12VDC |
Color | Clear |
Housing Material | Plastic |
Mounting | Surface |
Rating | 1.500A @ 12V |
Application | Trucks; Trailers; Work Trucks |
Material | polycarbonate |
Power Source | Blunt Cut Plug In |
Description
LED Strip Light,60",Clear/Cool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Worm Gear Hose Clamps #8 Stndrd 7/16-1" C/R PK10 (10892PK)
- EXTREME MAX Extreme Max 5001.1389 Clamp-On Forklift Hitch 2" Receiver with Tri-Ball Hitch and Tow Hook (5001.1389)
- CUSTOM ACCESSORIES Clear Polycarbonate License Plate Cover (92615)
- CAR DEALER DEPOT Striped Applicator - 3" X 5" X 1" (WP-STR1)
- BUYERS PRODUCTS 4 Inch Clear Round Backup Light Kit With 24 LEDs (PL-2 Connection, Includes Grommet and Plug) (5624324)
- BUYERS PRODUCTS Drill-Free Light Bar Cab Mount for Ford® F-150 2015+, F250-550 2017+ (8895152)
- BUYERS PRODUCTS Ultra Thin 5 Inch Red/Blue LED Strobe Light (8892205)
- BUYERS PRODUCTS Ultra Thin 5 Inch Amber/Clear LED Strobe Light (8892202)
- BUYERS PRODUCTS 17 Inch Red Polycarbonate ID Bar Light With 9 LED (5621719)
- BUYERS PRODUCTS 4 Inch Amber LED Strobe Light (8891120)
- MAXXIMA Work Light (MWL-20-A)
- Buyers Products Automotive Lighting