Shop All Automotive Warning & Marker Lights
Buyers Products
5 Inch Amber LED Mini Strobe Light
Mfr # 8891130
Zoro # G6074560
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24VDC
- Housing Material Aluminum
- Mounting Surface
- Includes Grommet/Base
Product Information
- Brand Buyers Products
- MFR # 8891130
- Zoro # G6074560
- UPC # 724920116428
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Item | LED Mini Strobe Light,4.875",Amber |
Lamp Type | Led |
Voltage | 12 to 24VDC |
Housing Material | Aluminum |
Mounting | Surface |
Includes | Grommet/Base |
Rating | IP67; 0.4A @ 12V |
Application | Work Trucks; Trailers |
Power Source | Blunt Cut Plug In |
Description
LED Mini Strobe Light,4.875",Amber
- •Rated IP67 for water and dust resistance.
- •Available with SAE J595 Class 1 rating.
- •Backed with a 5 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/32 to 11-7/8 x 8-23/32 in (CA5369)
- WALTER SURFACE TECHNOLOGIES Filter Housing Spanner (55B035)
- GROTE Lamp, Optic Lens, LED, 2.5 In., Red (G1032)
- ECCO SAFETY GROUP CIGARETTE CABLE & PLUG: 5580 & 5585 (R5500CP)
- BUYERS PRODUCTS 3.5 Inch Clear LED Strobe Light (8891401)
- BUYERS PRODUCTS Thin 4.5 Inch Amber Horizontal LED Strobe Light (8891900)
- BUYERS PRODUCTS Amber/Clear Hexagonal 30 LED Mini Light Bar (8891102)
- BUYERS PRODUCTS Class 1 Low Profile Oval Mini Light Bar - Amber/Clear (8891082)
- BUYERS PRODUCTS 6.5 Inch by 6.5 Inch Amber LED Beacon Light With Tall Lens (SL665A)
- BUYERS PRODUCTS Marker Light Kit, Round, Amber, 2.5" (5622524)
- WHELEN ENGINEERING Vertex Super-LED Warning Light, White (WHEVTX609C)
- Buyers Products Automotive Warning & Marker Lights