Shop All Pintle Hooks & Mounts
Buyers Products
45 Ton 4-Hole Air Compensated Pintle Hook Brake Chamber Bracket
Mfr # P45AC4BK
Zoro # G9111608
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. P45AC4 45-Ton Air Compensated Pintle Hook
- Features 4-Hole Mount
- Type Air Compensated Pintle Hook Brake Chamber Bracket
Product Information
- Brand Buyers Products
- MFR # P45AC4BK
- Zoro # G9111608
- UPC # 724920071093
- Country of Origin United States
- Category Pintle Hooks & Mounts
Details
Item | Pintle Hook Brake, Chamber Bracket |
For Use With | Mfr. No. P45AC4 45-Ton Air Compensated Pintle Hook |
Features | 4-Hole Mount |
Type | Air Compensated Pintle Hook Brake Chamber Bracket |
Description
Pintle Hook Brake,Chamber Bracket,45tons
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Nissan Rogue (13471)
- SUR&R Brake Bleeder Kit, Matte Finish (BB007)
- KEN-TOOL T22A 30 SingleEnd Curved wTip Spoon (KEN33021)
- UWS 75 GALLON TRANSFER TANK W/CHEST BOX BLACK (TT-75-COMBO-BLK)
- BUYERS PRODUCTS 50 Ton Air Compensated Pintle Hook (without Chamber and Plunger) (PH50)
- BUYERS PRODUCTS Air Compensated Pintle Hook, 45 Ton (P45AC6K)
- BUYERS PRODUCTS Air Compensated Pintle Hook, 45 Ton (P45AC4)
- BUYERS PRODUCTS Pintle Hook, 45 Ton (PH45)
- BUYERS PRODUCTS 15 Ton Swivel Type Pintle Hook - Compares to Holland# PH-T-100A (BP100A)
- BUYERS PRODUCTS Pintle Hook, w/Mounting Kit, 20 Ton (10042)
- CURT Pintle Hook, 30K lb., 2-1/2"-3" Lntte Eye (48215)
- Buyers Products Pintle Hooks & Mounts