Shop All Automotive Warning & Marker Lights
Buyers Products
3.5 Inch Amber LED Strobe Light
Mfr # 8891400
Zoro # G6074868
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24VDC
- Color Amber
- Housing Material Aluminum
- Mounting Surface
Product Information
- Brand Buyers Products
- MFR # 8891400
- Zoro # G6074868
- UPC # 724920110389
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Item | LED Mini Strobe Light,Amber,3.4" |
Lamp Type | Led |
Voltage | 12 to 24VDC |
Color | Amber |
Housing Material | Aluminum |
Mounting | Surface |
Includes | Grommet/Base |
Application | Work Trucks; Construction Vehicles; Pickup Trucks: Utility Vehicles |
Rating | 0.22A @ 12V |
Power Source | Blunt Cut Plug In |
Light Color | Amber |
Light Type | Perimeter Flashing Warning Light |
Description
LED Mini Strobe Light,Amber,3.4
- •Cast alumunium housing for durability.
- •SAE J595 Class 2 rating for brightness.
- •Rated IP67 for water and dust resistance.
- •Backed with a 5 year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Replacement Seat: Universal Fold Down Seat - Black (690350)
- CURT Raw Steel Receiver Tubing, 12", 49512 (49512)
- ZEROSTART Extension Cord - 120V, 3-Way Outlet, With Chrome Weatherproof Receptacle (3600041)
- ROADPRO Halogen Auto Bulb, Low Beam, Voltage: 13 (RPH1155)
- BUYERS PRODUCTS 6.5 Inch by 5 Inch Amber LED Beacon Light (SL645ALP)
- BUYERS PRODUCTS Amber/Clear 11 Inch Rectangular Multi-Mount LED Mini Light Bar (8891042)
- BUYERS PRODUCTS 6.5 Inch by 5 Inch 8 Joule Incandescent Beacon Strobe Light (SL640ALP)
- BUYERS PRODUCTS 36.5 Inch LED Traffic Advisor and Strobe (8894037)
- BUYERS PRODUCTS 11 Inch Rectangular Amber LED Mini Light Bar (8891050)
- BUYERS PRODUCTS Black Grommet For 5.1875 Inch Rectangular Mount Strobe Light (8891705)
- MAXXIMA Clearance Marker Light, LED, Amber, 100mA (M11201Y)
- Buyers Products Automotive Lighting