Shop All Trailer & Towing Accessories
Buyers Products
3-Position Channel Only-Used with B16137/0090100/0090150/0091005
Mfr # B8978
Zoro # G3764341
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7 13/64 in
- Features 3-Position
- Application Construction Trailers, Equipment Trailers
- Height 1 29/32 in
- Width 3 39/64 in
Product Information
- Brand Buyers Products
- MFR # B8978
- Zoro # G3764341
- UPC # 724920020190
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 7 13/64 in |
Height | 1 29/32 in |
Width | 3 39/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 7 7/32 in |
Hole Diameter | 21/32 in |
Overall Width | 3 5/8 in |
Details
Features | 3-Position |
Application | Construction Trailers, Equipment Trailers |
Capacity GVW | 100 lb |
Item | Hardware Kit |
Type | 3-Position Channel |
Material | Carbon Steel cm |
For Use With | Construction Trailers, Equipment Trailers |
Finish | Unfinished |
Includes | Channel |
Product Type | Hardware Kit |
Description
Hardware Kit,Unfinished
- •Achieves level towing by connecting your trailer's coupler or tow eye at the correct height.
- •Strong 5/16 in. formed steel.
- •Gussets included for the 5 position channel -- can be welded on for extra support.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC FORD SENSOR POSITIONING TOOL (OTC6469)
- SUR&R Connector, For 1/4" to 5/16" Str Line, PK2 (KP045)
- WAI GLOBAL Alternator-New, 7127-12N (7127-12N)
- MOTORCRAFT Element Asy-Air Cleaner, Fa1914 (FA1914)
- BUYERS PRODUCTS Chrome-Plated Solid Steel Grab Handle - 1/2 Diameter x 13.25 Inch Long (B239918C)
- BUYERS PRODUCTS Heavy Duty Chrome Plated Security Lock-Shielded (SL100)
- BUYERS PRODUCTS Zinc Plated Forged Rod End with 5/8-11 Full Thread (B27027EKZ)
- BUYERS PRODUCTS Bolt-On Receiver Tube (1804055)
- BUYERS PRODUCTS Camlock / Twist Lock Plunger Pin with 1.000 Inch Diameter Pin (TLP100)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 3-1/10 In (KP20031)
- BUYERS PRODUCTS Zinc Tapered Bolt-On Stake Pocket - 1.5x3 Inch Inside Top/1.5x2.88 Inch Bottom (B2374GZ)
- Buyers Products Trailer & Towing Accessories