Shop All Trailer & Towing Accessories
Buyers Products
3 Inch I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar - Black
Mfr # BDB1394
Zoro # G3955756
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity GVW 90,000 lb
- Finish Powder Coated
- Width 6 41/64 in
- Application Construction Trailers, Heavy Equipment Trailers, Pup Trailers
- Length 7 in
Product Information
- Brand Buyers Products
- MFR # BDB1394
- Zoro # G3955756
- UPC # 724920078566
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 6 41/64 in |
Length | 7 in |
Overall Length | 7 in |
Mounting Hole Diameter | 57/64 in |
Ring Outside Diameter | 3 in |
Overall Width | 6 5/8 in |
Ring Inside Diameter | 3 in |
Details
Capacity GVW | 90,000 lb |
Finish | Powder Coated |
Item | Bolt-On Lunette Ring |
Application | Construction Trailers, Heavy Equipment Trailers, Pup Trailers |
For Use With | Construction Trailers, Heavy Equipment Trailers, Pintle Hitches, Pup Trailers |
Distance Between Mounting Holes | 4 1/2 in |
Material | Steel |
Gross Towing Weight Capacity | 90,000 lb |
Number of Mounting Holes | 4 |
Resistance Properties | Corrosion-Resistant |
Description
Bolt-On Lunette Ring, Gross Towing Weight Capacity 90,000 lb, Ring Inside Diameter 3 in, Ring Outside Diameter 3 in, Number of Mounting Holes 4, Distance Between Mounting Holes 4 1/2 in, Mounting Hole Diameter 57/64 in, Material Steel, Resistance Properties Corrosion-Resistant, Finish Powder Coated, For Use With Construction Trailers, Heavy Equipment Trailers, Pintle Hitches, Pup Trailers, Overall Length 7 in, Overall Width 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Combo 102-719 For Honda 17010-Zj1-000 (102-719)
- MOBIL 5 gal Gear Oil Pail 460 ISO Viscosity, 140 SAE, Amber (104097)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.50 Oz., PK25 (P250Z)
- VELVAC 6.5X16 Black Pillow Back Mirror (705101)
- BUYERS PRODUCTS L-Type Locking Door Handle - 3-1/2 Inch Handle Length with CL001 Key (B2394L)
- BUYERS PRODUCTS Black Steel Bolt-On Cab Guard for DumperDogg®-Use with Steel Insert (5531010)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1-1/8 Diameter x 6-1/4 Inch Usable Length (66130)
- BUYERS PRODUCTS 5th Wheel Disks and Clip, 32 In x 3/16 In (FWD32)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 3 Inch Channel, 200 Pound Tongue Weight, Primed Steel (0091055)
- BUYERS PRODUCTS Chrome Plated Die Cast Steel Grab Handle - 5.94 Inch Long (B2399B6C)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 8 in., Galv, UPC Label (10161GA)
- Buyers Products Trailer & Towing Accessories