Shop All Running Boards, Nerf Bars & Steps
Buyers Products
24x28x12 Inch Heavy Duty Diamond Tread Aluminum Step Box
Mfr # 1705180
Zoro # G6019312
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes Mounting Hardware
- Features Built-in Rain Gutter and Automotive Bulb Seal
- Color Silver
- Overall Height 24 in
Product Information
- Brand Buyers Products
- MFR # 1705180
- Zoro # G6019312
- UPC # 724920086714
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Height | 24 in |
Overall Width | 12 in |
Overall Depth | 28 in |
Details
Item | Step Truck Box |
Material | Aluminum |
Includes | Mounting Hardware |
Features | Built-in Rain Gutter and Automotive Bulb Seal |
Color | Silver |
Finish | Polished |
Number of Compartments | 1 |
Lid Type | Non-Adjustable |
Truck Box Type | Step Truck Box |
Texture | Diamond Plate |
Body Thickness | 0.125 in |
Mount Type | Bracket |
Lid Thickness | 0.1 ga |
Storage Capacity | 5.1 cu ft |
Lock Type | Keyed |
Lid Style | Single Drop-Down Door |
Body Material | Aluminum |
Latch Type | T-Handle Compression |
Lid Material | Aluminum |
Resistance Properties | Corrosion-Resistant |
Description
Step Truck Box, Silver, Single Drop-Down Door, Overall Width 12 in, Overall Depth 28 in, Overall Height 24 in, Storage Capacity 5.1 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Built-in Rain Gutter and Automotive Bulb Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal (534957)
- HAVIS Devmt, Dockst, Gtc, V110, 3 Hgant, Lind (DS-GTC-312-3)
- K40 ANTENNAS & ACCESSORIES Superflex Tunable Fiberglass CB Whip, 2ft (SF-200K)
- ILC Replacement for Perko 374-4 replacement light bulb lamp (374-4 PERKO)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 15 x 15 x 4.75 Inch Deep (5231515)
- BUYERS PRODUCTS Black Powder Coated 3-Rung Steel Truck Step with Anti-Slip Step - 12.5 x 36 Inch (5233612)
- BUYERS PRODUCTS Perforated Metal Channel Truck Step Grip - 3 Row Ladder Rung (SG1501048)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 9 x 15 x 4.75 Inch Deep (5230915)
- BUYERS PRODUCTS Class 8 Frame Steps for Semi Trucks - 24 Inch (5239024)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (RS3)
- RUGGED RIDGE ULTIMATE GRAB HANDLE KIT, RED; 55-C JEEP CJ/WRANGLER/GLADIATOR (13505.03)
- Buyers Products Automotive Exterior Accessories