Shop All Truck Boxes
Buyers Products
24x24x60 Inch Diamond Tread Aluminum Underbody Truck Box
Mfr # 1705145
Zoro # G8541075
product price: $839.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$839.99
Free 30-Day Returns
Key Features
- Width 60"
- Color Silver
- Body Material Aluminum
- Finish Polished
- Depth 24"
Product Information
- Brand Buyers Products
- MFR # 1705145
- Zoro # G8541075
- UPC # 724920076623
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 60" |
Depth | 24" |
Height | 24" |
Overall Depth | 24 in |
Overall Height | 24 in |
Overall Width | 60 in |
Description
Underbody Truck Box,60 in. W,24 in. D
- •Built tough with durable, corrosion-resistant, .100 in. thick diamond tread aluminum for extreme weather resistance.
- •Box contents are secured behind a recessed drop door with continuous hidden hinge.
- •Protect against weather and theft with the locking, die cast, compression latch system.
- •Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
- •Built for long life with aircraft-grade cables and a replaceable gasket sealing system.
- •Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Fold-Up Trailer Jack - 1500 lb Capacity - Dual Wheel (11126-4)
- GROCO ARG-1003 Sight Glass Fits ARG-1000 (ARG-1003)
- SURE SHOT Spray Nozzle, Fine (P305)
- MAXWELL Up/Down Footswitch Compact White P104809 (P104809)
- BUYERS PRODUCTS 16x13x88 Inch White Steel Topsider Truck Box (1702850)
- BUYERS PRODUCTS 14/10.5x12x18 Inch Black Steel Underbody Truck Box With Slanted Back (1703351)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, White, 4.5 cu. ft. (1702400)
- BUYERS PRODUCTS Aluminum Truck Box W/ Barn Door, 18X18X60 (1705215)
- BUYERS PRODUCTS 18x20x71 Inch Textured Matte Black Diamond Tread Aluminum Gull Wing Truck Box (1722410)
- BUYERS PRODUCTS 23Hx25Dx77W Inch Black Poly Multipurpose Chest (1712260)
- TRAILFX TOOL BOX, 60 SIDE MOUNT BOX (160601)
- Buyers Products Truck Boxes