Shop All Truck Boxes
Buyers Products
24x24x60 Inch Black Steel Underbody Truck Box
Mfr # 1704315
Zoro # G8541023
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$828.99
Free 30-Day Returns
Key Features
- Width 60"
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Depth 24"
Product Information
- Brand Buyers Products
- MFR # 1704315
- Zoro # G8541023
- UPC # 724920072830
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 60" |
Depth | 24" |
Height | 24" |
Overall Height | 24 in |
Overall Depth | 24 in |
Overall Width | 60 in |
Description
The Buyers Products Underbody Truck Box is a durable tool box with a 20 cu ft capacity. Made of steel, the underbody truck box has a 14 ga. body and 12 ga. door for increased durability. It has an overall depth and width of 24 in., and an overall height of 24 in. The drop door allows you to open it from either side, making it easier to access your tools while on the job site. With powder coating, this black truck box is corrosion resistant and will resist scratches as well. The Buyers Products Underbody Truck Box is the sturdy storage solution that you have been looking for.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Wedge, 7-1/2", Lime Green (75005)
- SPEC-D TUNING 11-16 FORD F250 PROJECTOR HEADLIGHTS, PK 2 (2LHP-F25011-SQ-RS)
- BALDWIN FILTERS Fuel Filter, 4-5/16 x 3-19/32 x 4-5/16 In (PF7751)
- BLUE SEA SYSTEMS Blue Sea 4130 Lockout Slide 2 Position 2 Pole C-Series (4130)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 24X24X48 (1705440)
- BUYERS PRODUCTS 14x12x30 Inch Black Steel Underbody Truck Box with T-Handle (1703353)
- BUYERS PRODUCTS 24x24x24 Inch White Steel Underbody Truck Box (1704400)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 36"W, White, 6.7 cu. ft. (1702405)
- BUYERS PRODUCTS Underbody (1762600)
- BUYERS PRODUCTS 18x16x96 Textured Matte Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Door (1722770)
- UNIQUE TRUCK 60IN CONTRACTOR TOPSIDER W/ DRAWERS & DOORS COMMERCIAL CLASS (TBS200-60-BD)
- Buyers Products Truck Boxes