Shop All Truck Boxes
Buyers Products
24x24x48 Inch White Steel Underbody Truck Box
Mfr # 1704410
Zoro # G6020353
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$594.99
Free 30-Day Returns
Key Features
- Width 48"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Depth 24"
Product Information
- Brand Buyers Products
- MFR # 1704410
- Zoro # G6020353
- UPC # 724920106085
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 48" |
Depth | 24" |
Height | 24" |
Details
Color | White |
Body Material | Steel |
Finish | Powder-Coated |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 14 ga. (Body), 12 ga. (Door) |
Locking System | T-Handle Locking |
Features | Continuous Hidden Hinge, Locking, Stainless Steel Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System |
Item | White Steel Underbody Box,24X24X48 |
Description
White Steel Underbody Box,24X24X48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Volvo 03-99 Expansion Valve, 39073 (39073)
- ACDELCO Pallet-129 Rotor, 18A82061A (18A82061A)
- LISLE ADAPTER C W/GASKET SMALL (LI22450)
- DORMAN 1/8 In Black Rubber Vacuum Cap, 650-001 (650-001)
- BUYERS PRODUCTS 15x10x15 Inch Black Steel Underbody Truck Box with T-Handle (1703310)
- BUYERS PRODUCTS Aluminum Truck Box W/ Barn Door, 18X18X60 (1705215)
- BUYERS PRODUCTS 18x16x72 Inch Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701363)
- BUYERS PRODUCTS 23Hx25Dx77W Inch Black Poly Multipurpose Chest (1712260)
- BUYERS PRODUCTS 14x16x24 Inch Optional Bolt On Aluminum Underbody Truck Box (BP141624)
- BUYERS PRODUCTS 24x24x30 Inch Black Steel Underbody Truck Box With 3-Point Latch (1734303)
- BETTER BUILT 72IN SINGLE LID, LOW PROFILE, DEEP MATTE BLACK SEC (79211101)
- Buyers Products Truck Bed & Tailgate Accessories