Shop All Truck Boxes
Buyers Products
24x24x30 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch
Mfr # 1735133
Zoro # G6020189
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Color Silver
- Body Material Aluminum
- Finish Polished
- Depth 24"
Product Information
- Brand Buyers Products
- MFR # 1735133
- Zoro # G6020189
- UPC # 724920116671
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 30" |
Depth | 24" |
Height | 24" |
Overall Width | 30 in |
Overall Height | 24 in |
Overall Depth | 24 in |
Description
Underbody Truck Box, Silver, Single Drop-Down Door, Overall Width 30 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 10 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 20-C EXPLORER VENTVISOR LOW PRO 4PC SMOKE (894090)
- CURT Flat 4-Way Lcns Plate Lght Plug Adapter (57404)
- STENS Replacement Skid Shoe Plate For Murray Craftsman 780-257 (780-257)
- LUBRIPLATE 1 gal Synthetic PAO Fluid Jug 150 ISO Viscosity, Water White (L0974-057)
- BUYERS PRODUCTS 21x13x72 Inch Gloss Black Diamond Tread Aluminum Pick-Up Contractor With Lower Door (1725640)
- BUYERS PRODUCTS 18x24x48 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725120)
- BUYERS PRODUCTS 15x13x48 Inch Black Steel Underbody Truck Box with T-Handle (1703328)
- BUYERS PRODUCTS 20x20x36 Inch Diamond Tread Aluminum Underbody Truck Box (1705118)
- BUYERS PRODUCTS Truck Box, Underbody, Stainless Steel, 24"W, Silver, 4.5 cu. ft. (1702650)
- BUYERS PRODUCTS 17.25x19/13.25x44/41.25 Inch Black Poly Multipurpose Chest (1712240)
- RKI TRAY - ALL SW & COMPACT ST & C-SERIES TRUCK BOX (TRAY SW)
- Buyers Products Truck Boxes