Shop All Truck Boxes
Buyers Products
24(H) x 24(D) x 49(W) Inch Diamond Tread Aluminum All-Purpose Jumbo Chest
Mfr # 1712110
Zoro # G6073599
product price: $1,099.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,099.99
Free 30-Day Returns
Key Features
- Width 48"
- Body Material Aluminum
- Finish Diamond Tread
- Depth 24"
- Height 24"
Product Information
- Brand Buyers Products
- MFR # 1712110
- Zoro # G6073599
- UPC # 724920079150
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 48" |
Depth | 24" |
Height | 24" |
Details
Body Material | Aluminum |
Finish | Diamond Tread |
Mounting Type | Chest |
Gauge | 0.1" |
Locking System | Push Button Lock |
Features | Side Mounted Lifting Handles, Continuous Hinge |
Item | All-Purpose Chest,49" W,24" D |
Description
All-Purpose Chest,49" W,24" D
- •Built with durable, corrosion-resistant, .100 in. thick aluminum.
- •Allows all of your important tools and equipment to make the trip with this chest's deep interior space.
- •Shut out weather and theft with the locking, stainless steel paddle latch.
- •Heavy duty beveled lid opens easily with gas powered shocks and remains open while you retrieve contents.
- •Easy lifting is made possible with ergonomic stainless steel side handles.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 4"X30Ft 20,000 lb Tow Strap Yel w/ Blk Wear Material in Loops Bulk (59705)
- POWERCOMM Antenna Spring Medium Duty (215-25100)
- S.M. ARNOLD Microfiber Wax Applicator (AR86-788)
- DAYCO Serpentine Belt, Industry Number 5PK2120 (5050835)
- BUYERS PRODUCTS 15x13x15 Inch Black Steel Underbody Truck Box with T-Handle (1703320)
- BUYERS PRODUCTS Underbody (1705395)
- BUYERS PRODUCTS 17.25x19/13.25x44/41.25 Inch Black Poly Multipurpose Chest (1712240)
- BUYERS PRODUCTS 14x16x36 Inch Black Steel Truck Box With Stainless Steel Door (1703705)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 48"W, Silver, 16.0 cu. ft. (1702240)
- BUYERS PRODUCTS 23x20x71 Inch Diamond Tread Aluminum Gull Wing Truck Box (1710413)
- UWS Sngl-Door Underbody Tool Box, 60", TBUB-60 (TBUB-60)
- Buyers Products Truck Boxes