Shop All Truck Boxes
Buyers Products
21x13x88 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Drawers Topsider Series
Mfr # 1705651
Zoro # G6019997
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,288.99
Free 30-Day Returns
Key Features
- Width 88"
- Body Material Aluminum
- Finish Diamond Tread
- Depth 13-1/2"
- Includes Mounting Hardwares, Adjustable Dividers, 100 lb. Rated Slides
Product Information
- Brand Buyers Products
- MFR # 1705651
- Zoro # G6019997
- UPC # 724920112161
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 88" |
Depth | 13-1/2" |
Height | 21" |
Details
Body Material | Aluminum |
Finish | Diamond Tread |
Includes | Mounting Hardwares, Adjustable Dividers, 100 lb. Rated Slides |
Mounting Type | Crossover |
Gauge | 0.056" |
Locking System | T-Handle Latch |
Features | Slanted, Double-Level Truck Box, Large, Upper Compartment, Two Bottom Drawers With Adjustable Dividers |
Item | Contractor Box W/ Drawers,21X13.5X88 |
Description
Contractor Box W/ Drawers,21X13.5X88
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Truck Swivel Gripper, 5-1/2" (57070)
- GROTE Circuit Breaker Panel, 10 Position (82-2305)
- GARMIN Garmin 010-01740-00 GPSMAP 1022 With Worldwide Basemap (010-01740-00)
- WHITESIDE Mechanics Seat, 350 lb, 15" H (SPPKD)
- BUYERS PRODUCTS 49 Inch Wide Gloss Black Steel Trailer Tongue Truck Box (1701285)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 36"W, White, 6.7 cu. ft. (1702405)
- BUYERS PRODUCTS 23x20x71 Inch Textured Matte Black Diamond Tread Aluminum Crossover Truck Tool Box (1739415)
- BUYERS PRODUCTS 14x12x18 Inch Black Steel Underbody Truck Box (1703349)
- BUYERS PRODUCTS 24x24x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705345)
- BUYERS PRODUCTS 30"W 5.3 cu. ft. White Steel Underbody Truck Box (1702203)
- RKI SINGLE LID STEEL DEEP XBOX WHT - FULLSIZE TRUCKS (C63D)
- Buyers Products Truck Bed & Tailgate Accessories