Shop All Truck Boxes
Buyers Products
21x13x88 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door
Mfr # 1705650
Zoro # G6020003
product price: $1,060.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,060.99
Free 30-Day Returns
Key Features
- Width 88"
- Body Material Aluminum
- Finish Diamond Tread
- Depth 13-1/2"
- Includes Mounting Hardwares
Product Information
- Brand Buyers Products
- MFR # 1705650
- Zoro # G6020003
- UPC # 724920077279
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 88" |
Depth | 13-1/2" |
Height | 21" |
Details
Body Material | Aluminum |
Finish | Diamond Tread |
Includes | Mounting Hardwares |
Mounting Type | Underbody |
Lid Type | Hinged Flip-Up/Drop-Down Doors |
Gauge | 0.056" |
Locking System | T-Handle Latch |
Features | Two Top Doors, Aircraft Grade Cable, Replaceable Gasket Sealing System, Locking, Stainless Steel Latch |
Item | Contractor Truck Box,21X13.5X88 |
Description
Contractor Truck Box,21X13.5X88
- •Optimize the storage space on pick-up trucks with two tiers of storage for tools while leaving room in the truck bed for sheet goods and larger cargo.
- •Lightweight, corrosion-resistant 0.056 in. thick aluminum construction
- • Gas shocks ensure the flip-up door opens smoothly and stays open for easy access to box contents.
- •Protect tools from moisture with the weather-resistant seal and built-in rain gutter.
- •Shut out weather and theft with locking, stainless steel compression latches
- •Aircraft-grade cables protect the lower door and hinge from damage.
- •Mounting hardware included. Choose a no-drill mounting option with the included J-hooks and protective side-rail pads.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON MARINE Thirsty-Mate Pump 18"L w/20" Flexible Reinforced Hose (118PF)
- AUTOTEX Adjustable Wiper Arm, 500 to 600mm (200716)
- OPTRONICS 10-Led 4in. Red Grommet Mount Stop/Turn/Tail Light (STL43RB)
- GROTE Fuse Holder, Maxi, 60 Amp, 8 GA. (82-2211)
- BUYERS PRODUCTS 18x20x71 Inch Textured Matte Black Diamond Tread Aluminum Gull Wing Truck Box (1722410)
- BUYERS PRODUCTS 24x24x48 Inch Black Steel Truck Box With Stainless Steel Door (1704710)
- BUYERS PRODUCTS 12x24x22 Inch Diamond Tread Aluminum In-Frame Truck Tool Box with Notched Bottom (1705381)
- BUYERS PRODUCTS 19 CYLINDER & CH545 KEY (19CH545)
- BUYERS PRODUCTS 24x24x60 Inch Diamond Tread Aluminum Underbody Truck Box (1705145)
- BUYERS PRODUCTS Buyers Products Universal Heavy-Duty Truck Tool Box And Shelf Liner (1701062)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 36"W, Black, 6.7 cu. ft. (1702505)
- Buyers Products Truck Bed & Tailgate Accessories