Shop All Running Boards, Nerf Bars & Steps
Buyers Products
2-Rung White Retractable Truck Steps with Nonslip Tread - 17.38 x 30.25 Inch
Mfr # RS2W
Zoro # G6076819
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White Powder Coated
Product Information
- Brand Buyers Products
- MFR # RS2W
- Zoro # G6076819
- UPC # 724920122191
- Country of Origin India
- Category Running Boards, Nerf Bars & Steps
Details
Item | Truck Step |
Finish | White Powder Coated |
Description
Truck Step,30",White Powder Coated
- •Compact two-rung design has non-slip treads.
- •Choose from bead-blasted stainless steel or black, white or yellow powder-coated finish.
- •The compact and retractable design will not block access to truck boxes or other equipment.
- •Each step bolts onto vehicle for easy installation.
- •400 lb capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Water Pump(Standard), 43501 (43501)
- ILC Replacement for KOHLER 25-098-04 STARTER (25-098-04 STARTER)
- LASALLE BRISTOL LaSalle Bristol 27034143 Rma Self Leveling Sealants - Horizontal Surfaces (27034143)
- DORMAN Copper Drain Plug Gasket, 095-5002Cd (095-5002CD)
- BUYERS PRODUCTS 24x28x24 Inch Heavy Duty Diamond Tread Aluminum Step Box (1705182)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 9 x 15 x 4.75 Inch Deep (5230915)
- BUYERS PRODUCTS Stainless Steel Folding Grab Step (B2797SS)
- BUYERS PRODUCTS Steel Die Cast Weld-On Truck Step-Reversible (B2744S)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (5233000)
- BUYERS PRODUCTS Class 8 Frame Steps for Semi Trucks - 18 Inch (5239018)
- TRAILFX NERF BAR REPLACEMENT PARTS For 4 Inch Oval Straight Bars Installation Clips Included (WSP003KIT)
- Buyers Products Running Boards, Nerf Bars & Steps