Shop All E-Track Hardware
Buyers Products
2 Inch by 12 Foot E-Track Ratchet Tie Down
Mfr # 01075
Zoro # G9113017
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Includes E-Track Fitting
- Features Corrosion-Resistant Zinc-Plated Finish
- Color Yellow
- For Use With Cargo Control, E-Track Systems, Enclosed Trailers
Product Information
- Brand Buyers Products
- MFR # 01075
- Zoro # G9113017
- UPC # 724920086172
- Country of Origin China
- Category E-Track Hardware
Dimensions
Width | 2" |
Length | 144" |
Details
Includes | E-Track Fitting |
Features | Corrosion-Resistant Zinc-Plated Finish |
Color | Yellow |
For Use With | Cargo Control, E-Track Systems, Enclosed Trailers |
Capacity GVW (Lb.) | 4400 lb. |
Material | Carbon Steel |
Item | Tie Down For E-track |
Type | E-Track Ratchet Tie Down |
Description
Tie Down,E-track
- •Working load limit of 1,467 lb.
- •Break strength of 4400 lb.
- •Ratchet mechanism allows for precise tension adjustments to secure loads of any size or shape.
- •Wide Through handle design provides a full grip for improved power and control.
- •Zinc plated for corrosion resistance.
- •High strength polyester strap is 2 in. wide and comes in a variety of lengths.
- •Includes E-track fitting on both ends for easy attachment.
- •Works with Ford® Boxlink System (Standard since 2015 on F-Series pickups).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Rope Sling, Double Leg, 6 ft.L (12I2LBX6)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7116-1)
- VESTIL Red Steel Convertible Hand Truck 500 lb Pneumatic Wheel Rubber Caster (DSHT-500-PN)
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC4B)
- BUYERS PRODUCTS E-Track Tie Down with Rope Ring (01080)
- BUYERS PRODUCTS E-Track Board Holder (01100)
- BUYERS PRODUCTS E-Track J-Hook (01130)
- BUYERS PRODUCTS 2 Inch by 20 Foot E-Track Ratchet Tie Down (01077)
- BUYERS PRODUCTS 5 Foot Steel E-Track Section (1903055)
- BUYERS PRODUCTS 10 Foot Steel E-Track Section (1903050)
- US CARGO CONTROL E-Track Single by Snap-Loc (Zinc Plated) (ETSZINC)
- Buyers Products E-Track Hardware