Shop All Truck Boxes
Buyers Products
18x27x71 Inch Gloss Black Diamond Tread Aluminum Crossover Truck Box
Mfr # 1729420
Zoro # G400725852
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Black Diamond Tread Aluminum
- Lid Type Non-Adjustable
- Gauge 0.1 in
- Locking System Push Button
- Overall Width 27
Product Information
- Brand Buyers Products
- MFR # 1729420
- Zoro # G400725852
- UPC # 724920181549
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 27 |
Overal Height | 18 |
Overall Depth | 71 |
Details
Body Material | Black Diamond Tread Aluminum |
Lid Type | Non-Adjustable |
Gauge | 0.1 in |
Locking System | Push Button |
Lid Style | Single |
Mounting Style | Bolt-On |
color | Black |
Cover Material | Black Diamond Tread Aluminum |
Description
Black Diamond Tread Aluminum Crossover Truck Tool Box (18x27x71 Inch)
- •Corrosion resistant diamond tread aluminum construction is durable but lightweight.
- •Weather resistant seals keep moisture and dirt out of the tool box.
- •Gas shocks make the lid open to a full 90 degrees or close with a light touch. Great for one-handed operation.
- •Stainless steel push-button locks on either side of the box keep equipment secure and easy to access.
- •Lockable tray and integrated tool holders make it easy to stay organized.
- •Pre-drilled mounting holes and included hardware make installation easy.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon, Amber, 4-29/32" H (6263A)
- UVIEW UV Light Phazer, Black, Rechargeable (413065)
- WHALE MARINE MK5 Manual Black Waste Sanitation Pump (BP0527)
- DONALDSON Air Filter (P524837)
- BUYERS PRODUCTS 18x16x90 Inch Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701365)
- BUYERS PRODUCTS Underbody (1717100)
- BUYERS PRODUCTS 18x18x36 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706405)
- BUYERS PRODUCTS 18x27x71 Inch Textured Matte Black Diamond Tread Aluminum Gull Wing Truck Box (1722420)
- BUYERS PRODUCTS 14x12x24 Inch Black Steel Underbody Truck Box With Paddle Latch (1703150)
- BUYERS PRODUCTS 18x27x71 Inch Diamond Tread Aluminum Crossover Truck Box (1709420)
- RKI STEEL UNDERBODY 60X18X18 BLK (H601818)
- Buyers Products Truck Bed & Tailgate Accessories