Shop All Truck Boxes
Buyers Products
18x24x48 Inch Pro Series Smooth Aluminum Underbody Truck Box
Mfr # 1706425
Zoro # G6020703
product price: $899.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$899.99
Free 30-Day Returns
Key Features
- Width 48"
- Color Silver
- Body Material Aluminum
- Finish Unfinished
- Depth 24"
Product Information
- Brand Buyers Products
- MFR # 1706425
- Zoro # G6020703
- UPC # 724920153461
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 48" |
Depth | 24" |
Height | 18" |
Overall Height | 18 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Description
The XD Smooth Aluminum Underbody,18X24X48 from Buyers Products is the perfect solution for keeping your tools and equipment safe. It has a smooth finish and can be mounted under the truck bed to keep it out of sight. The lid type is drop door. This box has a width of 48" and depth of 24". Its body material is aluminum and its smooth finish protects against corrosion. It also has an 18" height and 3-point locking latch system for extra security. The Buyers Products XD Smooth Aluminum Underbody,18X24X48 will help you stay organized while on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Wiper Blade 22 Standard Single, 9Xw398114022 (9XW398114022)
- S&G TOOL AID TIE ROD TOOL (SG91000)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (34283)
- INTEGRATED SUPPLY NETWORK OTC Engine Support Bar With Arm 700lb - AST5820 (AST5820)
- BUYERS PRODUCTS 18x18x18 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725101)
- BUYERS PRODUCTS 23x20x71 Inch Gloss Black Diamond Tread Aluminum Crossover Truck Box (1729415)
- BUYERS PRODUCTS Truck Box, Underbody, Stainless Steel, 24"W, Silver, 4.5 cu. ft. (1702650)
- BUYERS PRODUCTS 49 Inch Wide Diamond Tread Aluminum Trailer Tongue Truck Box (1701385)
- BUYERS PRODUCTS 48x18x18 Aluminum Barn Door Underbody Truck Tool Box w/ SS Doors Double Barn Door, Cam Lock Hardware (1763103)
- BUYERS PRODUCTS 18x18x48 Inch White Steel Underbody Truck Box (1702410)
- UWS BLACK/60 X 13 X 17 TOPSIDER BOX (TBTS-60-BLK)
- Buyers Products Truck Bed & Tailgate Accessories