Shop All Truck Boxes
Buyers Products
18x18x60 Inch White Steel Underbody Truck Box
Mfr # 1702415
Zoro # G7350743
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Width 60"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Depth 18"
Product Information
- Brand Buyers Products
- MFR # 1702415
- Zoro # G7350743
- UPC # 724920069458
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 60" |
Depth | 18" |
Height | 18" |
Overall Height | 18 in |
Overall Depth | 18 in |
Overall Width | 60 in |
Details
Description
Underbody Truck Box, White, Single Drop-Down Door, Overall Width 60 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 11.2 cu ft, 14 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle, Includes Continuous Hidden Hinge, Reinforced Door Backbone, Stainless Steel Locking Rotary Paddle Latch, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Thermal Flasher, Variable Load, TF552/536 (2FNF6)
- TRIDENT HOSE Trident 1441186 Bilge Hose H.D. 1-1/8" X 50Ft (1441186)
- CRP PRODUCTS RADIATOR HOSE (CHR0619)
- KEN-TOOL SPOON TIRE IRON 18 STR (T2X) (KT32102)
- BUYERS PRODUCTS 14x16x30 Inch White Steel Underbody Truck Box (1703403)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, Black, 4.5 cu. ft. (1702100)
- BUYERS PRODUCTS 14x16x24 Inch Optional Bolt On Aluminum Underbody Truck Box (BP141624)
- BUYERS PRODUCTS 18x18x48 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732310)
- BUYERS PRODUCTS 16x13x72 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1721351)
- BUYERS PRODUCTS Topsider (1703000)
- RKI SINGLE LID STEEL CHEST BOX W/OFFSET WHT F/FULLSIZE (M58U-1NM)
- Buyers Products Truck Boxes