Shop All Truck Boxes
Buyers Products
18x18x30 Stainless Steel Truck Box With Stainless Steel Door With Mirror-Finish Box and Door
Mfr # 1702653
Zoro # G6020012
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Color Silver
- Body Material Stainless Steel
- Finish Polished
- Depth 18"
Product Information
- Brand Buyers Products
- MFR # 1702653
- Zoro # G6020012
- UPC # 724920101028
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 36" |
Depth | 18" |
Height | 18" |
Overall Depth | 18 in |
Overall Width | 30 in |
Overall Height | 18 in |
Description
Truck Box, Silver, Single Drop-Down Door, Overall Width 30 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 6.1 cu ft, Body Material Stainless Steel, Lid Type Non-Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Pumpguard In-Line Strainer - 1/2" NPT (36400-0000)
- SPEC-D TUNING Racing Seat - Black With Blue Pvc - Left Side (RS-2854L)
- ATP Auto Trans Filter Kit, Atp B-519 (B-519)
- DONALDSON Air Filter, Primary Round, P182034 (P182034)
- BUYERS PRODUCTS 18x18x60 Inch Diamond Tread Aluminum Underbody Truck Box (1705115)
- BUYERS PRODUCTS 16x13x72 Inch Smooth Aluminum Topsider Truck Box (1751651)
- BUYERS PRODUCTS Custom-Fit Shelf for Buyers 1702840 Gloss White Steel Topsider Truck Tool Box (1702840TRAY)
- BUYERS PRODUCTS 15x13x24 Inch Black Steel Underbody Truck Box with T-Handle (1703322)
- BUYERS PRODUCTS 18x18x48 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706410)
- BUYERS PRODUCTS 24x24x24 Inch White Steel Underbody Truck Box (1704400)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 11.1 cu. ft. (390-0-02)
- Buyers Products Truck Boxes