Shop All Truck Boxes
Buyers Products
18x18x18 Inch Black Diamond Tread Aluminum Underbody Truck Box
Mfr # 1725101
Zoro # G6019811
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Color Black
- Body Material Aluminum
- Finish Diamond Tread
- Depth 18"
Product Information
- Brand Buyers Products
- MFR # 1725101
- Zoro # G6019811
- UPC # 724920146159
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 18" |
Depth | 18" |
Height | 18" |
Details
Color | Black |
Body Material | Aluminum |
Finish | Diamond Tread |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 0.1" |
Locking System | Compression Latch |
Features | Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System |
Item | Black Underbody Truck Box,18X18X18 |
Description
Black Underbody Truck Box,18X18X18
- •Built tough with durable, corrosion-resistant, .100 in. thick diamond tread aluminum with gloss black powder-coated finish.
- •Box contents stay safe and secure behind a recessed drop door with continuous hidden hinge.
- •Shut out weather and theft with the locking die cast compression latch.
- •Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
- •Built for long life with aircraft grade cables and a replaceable gasket sealing system.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Gb Stihl Oem : 4223 141 0300 (605-228)
- OTC Locknut Socket for Dodge Truck (6006)
- CARR HOOP II XM3 POLISHED PAIR (108222)
- GROTE Booster Clamp, 900 Amp, Black/Red, PR1 (84-9630)
- BUYERS PRODUCTS 17.25x19/13.25x44/41.25 Inch Black Poly Multipurpose Chest (1712240)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 18"W, Silver, 3.3 cu. ft. (1705201)
- BUYERS PRODUCTS 14x12x24 Inch Black Steel Underbody Truck Box With Paddle Latch (1703150)
- BUYERS PRODUCTS 14x12x24 Inch Diamond Tread Aluminum Underbody Truck Box (1705150)
- BUYERS PRODUCTS Underbody (1702700)
- BUYERS PRODUCTS 18x18x36 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1732505)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 8-7/8in W, Steel (307-3)
- Buyers Products Truck Boxes